Shop All Tarps
Tarpco Safety
12 ft x 25 ft Heavy Duty 14 Mil Tarp, Black, Polyethylene
Mfr # TS-106-12X25
Zoro # G009980485
product price: $85.99
/ea
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Tarp Resistant Features Waterproof, UV Resistant, Rip and Tear Proof
- Material Polethene
- Tarp Material Polyethylene
- Thickness 14 Mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tarpco Safety
- MFR # TS-106-12X25
- Zoro # G009980485
- UPC # 810100678111
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 12 ft x 25 ft |
Tarp Finished Length | 25 ft |
Tarp Finished Width | 12 ft |
Details
Color | Black |
Tarp Resistant Features | Waterproof, UV Resistant, Rip and Tear Proof |
Material | Polethene |
Tarp Material | Polyethylene |
Thickness | 14 Mil |
Tarp Strength | Heavy Duty |
Item | Tarp |
Grommet Material | Metal |
Grommet Spacing | 24 in |
Water Resistant/Waterproof | Water Resistant |
Features | Grommets, Waterproof, Washable, Reusable, Double Sided |
Grade | Commercial |
Durability | Heavy duty |
Distance Between Grommets | 24 in |
Shape | Rectangle |
Description
12 ft. x 25 ft. Black Polyethylene Heavy Duty 14 Mil Tarp,Waterproof,UV Resistant,Rip and Tear Proof
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYER Maxforce Complete Insect Bait Granular (8oz) (79898851)
- CLASSIC ACCESSORIES Montlake Bench/Settee Contoured Back Cushion, Heather Indigo, 18"x41" (62-016-INDIGO-EC)
- CASEYS Los Angeles Dodgers Hoodie Purse (8669910673)
- BRIGGS & STRATTON Air Filter (4 of 821136) (841856)
- TARPCO SAFETY 12 ft x 12 ft Heavy Duty 14 Mil Tarp, Black, Polyethylene (TS-106-12X12)
- TARPCO SAFETY 40 ft x 60 ft Heavy Duty 14 Mil Tarp, Black, Polyethylene (TS-106-40X60)
- TARPCO SAFETY 24 ft x 30 ft Heavy Duty 14 Mil Tarp, Black, Polyethylene (TS-106-24X30)
- TARPCO SAFETY 30 ft x 0.5 mm H x 24 ft W Heavy Duty 7 Mil Tarp, White, Polyethylene (TS-204-24X30)
- TARPCO SAFETY 20 ft L x 0.5 mm H x 20 ft W Heavy Duty 10 Mil Tarp, Silver/Black, Polyethylene (TS-151-20X20)
- TARPCO SAFETY 12 ft L x 0.5 mm H x 10 ft W Heavy Duty 14 Mil Tarp, Blue, Polyethylene (TS-105-10X12)
- ZORO SELECT 54 ft 6 in x 47 ft 8 in Heavy Duty 12 Mil Tarp, Silver/Black, Polyethylene (5WUF7)
- Tarpco Safety Tarps