Tarn-X

TARN-X Tarnish Remover, 12 oz. Bottle (Discontinued)


This Product is Discontinued
Shop for all Metal Polish and Stone Care

Key Features

  • Cleaner Chemical Product Grouping Metal Polish and Stone Care
  • Cleaner Container Size 12 oz
  • Cleaner Container Type Bottle
  • Fragrance Unscented
  • Recommended Dilution Ready to Use
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Cleaner Container Size 12 oz
Degreaser Container Size 12 oz.
Size 12 oz.
Container Size 12 oz

Description

Metal Polish and Stone Care, Tarnish Remover, Chemicals For Use On Hard Nonporous Surfaces, Cleaner Container Size 12 oz, Cleaner Container Type Bottle, Fragrance Unscented, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, Effective to Remove No Efficacy, Chemical Series No Series, Primary Chemical None, Contains Sulfamic Acid, Thiourea, Tarnish Remover

Restrictions

  • WARNING: Cancer For more information go to www.P65Warnings.ca.gov
  • Hazardous material
  • This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.