Shop All Document Holders
Tarifold
VEO Desk Reference Display, 10 Pockets
Mfr # V744127
Zoro # G0714885
product price: $61.15
/ea
$61.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum/PVC
- Color Black
- Includes (10) Black Framed Pockets, Desk Base
- Features Magnetic, Pivot, Wire-reinforced
- Product Type Document Display Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tarifold
- MFR # V744127
- Zoro # G0714885
- UPC # 672644567104
- Country of Origin France
- Category Document Holders
Details
Item | Document Display Kit |
Material | Aluminum/PVC |
Color | Black |
Includes | (10) Black Framed Pockets, Desk Base |
Features | Magnetic, Pivot, Wire-reinforced |
Product Type | Document Display Kit |
Number of Pockets | 10 |
Pocket Frame Material | Aluminum |
Compatible Manufacturer Part Number | V714527 |
Mounting Method | Freestanding |
Pocket Frame Color | Black |
Pocket Material | PVC |
Compatible Brand | Tarifold |
Description
Document Display Kit, Number of Pockets 10, Color Black, Material Aluminum/PVC, Includes (10) Black Framed Pockets, Desk Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hand Stretch Wrap 5" x 1000 ft., Cast Style, White Opaque (15A929)
- CHARLES LEONARD Straight Staple Remover, PK12 (80850)
- ALLIANCE RUBBER Alliance Rubber ALL26845 Rubber Bands- Size 84- 1 lb.- 3-.50in.x.50in.- Natural (ALL26845)
- TAPE LOGIC Tape Logic® Consecutive Numbered Labels, "(0001-0500)", 1" x 1 1/2", Black/White, 500/Roll (DL1241)
- TARIFOLD Magneto Magnetic Picture Frame, Slvr, PK2 (P18600)
- TARIFOLD X-tend Swing Arm Tablet Holder (X570027)
- TARIFOLD - Inc. Desktop Reference Starter Set- 10 Pockets (TA33360)
- TARIFOLD Sign Holder, Yellow/Black, Magnetic, PK2 (P194944)
- TARIFOLD Document Wall Display, Magnetic, 20 In L (W291M)
- TARIFOLD Swing Arm, w/10 Pocket Starter Set, W291 (DA91)
- AZAR DISPLAYS Two-Tiered Tri-Fold Brochure Counter Display (8 Pockets), PK2 (252809)
- Tarifold Document Holders