Shop All Document Holders
Tarifold
Sign Holder, Yellow/Black, 1/8 in. H, PK2
Mfr # P194994
Zoro # G9759066
product price: $14.69
/pk 2, $7.35/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Adhesive Backing
- Material Plastic
- Sheet Capacity 1
- Color Black, Yellow
- Width 10 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tarifold
- MFR # P194994
- Zoro # G9759066
- UPC # 672644949948
- Country of Origin Denmark
- Category Document Holders
Dimensions
Width | 10 1/4 in |
Height | 1/8 in |
Length | 14 37/64 in |
Sheet Size | 8-1/2 in x 11 in |
Overall Width | 1/8 in |
Overall Height | 10 1/4 in |
Compatible Sheet Height | 11 in |
Overall Depth | 14 19/32 in |
Compatible Sheet Width | 8 1/2 in |
Details
Item | Sign Holder |
Mounting Style | Adhesive Backing |
Material | Plastic |
Sheet Capacity | 1 |
Color | Black, Yellow |
Number of Pockets | 2 |
Viewing Angle | 90 Degrees |
Features | Repositionable, Magnetic Closure, Anti-glare, Rounded Corner, Easy Grip, Easy Readability, Residue-free, Self-adhesive, Rounded Edges |
Product Type | Sign Holder |
Mounting Method | Adhesive Backing |
Description
Sign Holder, Mounting Style Adhesive Backing, Overall Height 10 1/4 in, Overall Width 1/8 in, Material Plastic, Color Black, Yellow, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHENT Conference Room Cabinet, 2 Doors, Mahogany (C1-44M)
- PELICAN Foam for 1010 Pelican Microcase (1012)
- ZORO SELECT Tape Dispenser Blade, 1/64" H x 2-1/8" L (52WX74)
- DYKEM Industrial Marker, Medium Tip, Blue Color Family, Ink (16013)
- TARIFOLD X-tend Swing Arm Tablet Holder (X570027)
- TARIFOLD Desktop Document Display, B Sized Drawing (D291B)
- TARIFOLD Magneto Magnetic Picture Frame, Slvr, PK2 (P18600)
- TARIFOLD Magnetic Sheet Pocket, Blue, PK5 (PMV5)
- TARIFOLD Desk Stand Ext. Set, 10 Pockets, Gray (TE271)
- TARIFOLD Document Wall Display, Antimicrobial (WA271)
- C-LINE PRODUCTS Shop Ticket Holder, Hanging, Red, PK25 (7416-N)
- Tarifold Document Holders