Shop All Document Holders
Tarifold
Sign Holder, Red/White, Magnetic, PK2
Mfr # P194943
Zoro # G9759041
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Sheet Capacity 1
- Color Red, White
- Width 10 1/4 in
- Height 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tarifold
- MFR # P194943
- Zoro # G9759041
- UPC # 672644949436
- Country of Origin Denmark
- Category Document Holders
Dimensions
Width | 10 1/4 in |
Height | 1/8 in |
Length | 14 37/64 in |
Sheet Size | 8-1/2 in x 11 in |
Overall Height | 10 1/4 in |
Overall Width | 1/8 in |
Overall Depth | 14 19/32 in |
Compatible Sheet Width | 8 1/2 in |
Compatible Sheet Height | 11 in |
Details
Item | Sign Holder |
Mounting Style | Magnetic Backing |
Material | Plastic |
Sheet Capacity | 1 |
Color | Red, White |
Number of Pockets | 2 |
Viewing Angle | 90 Degrees |
Features | Magnetic |
Product Type | Sign Holder |
Mounting Method | Magnetic Backing |
Description
Sign Holder, Mounting Style Magnetic Backing, Overall Height 10 1/4 in, Overall Width 1/8 in, Material Plastic, Color Red, White, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMANO Stand-Alone Computerized Time Recorder (MJR-8000N)
- UNIVERSAL Message Stamp, APPROVED, Pre-Inked One-Color, Blue (UNV10043)
- QUARTET Cork Bulletin Board 36"H x 48"W (2304GGS)
- GOODWRAPPERS Stretch Wrap W/Extended Core Handle, Cast, 80 Gauge, 20"Wx1000'L, Clear (PVT208GI)
- TARIFOLD Sign Holder, Red/White, 1/8 in. H, PK2 (P194993)
- TARIFOLD - Inc. Desktop Reference Starter Set- 10 Pockets (TA33360)
- TARIFOLD Rotary Starter Set, 50 Pockets, Assorted (R295)
- TARIFOLD Desk Unit Starter Set, 60 Pockets, Asst (D296)
- TARIFOLD Hidentity RFID Persnl Protect Asstmt Set (H11214)
- TARIFOLD Swing Arm, w/10 Pocket Starter Set, W291 (DA91)
- AIDATA Weighted Desktop Reference Organizer, 20 Display Panels (FDS005L-20)
- Tarifold Document Holders