Shop All Document Displays
Tarifold
Sign Holder, Magnetic, High Voltage, PK2
Mfr # P194943HV
Zoro # G9987266
product price: $31.99
/pk 2, $16.00/ea
$31.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Style Magnetic Backing
- Color Red/white
- Sheet Size 8-1/2 in x 11 in
- Sheet Capacity 1
- Number of Pockets 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tarifold
- MFR # P194943HV
- Zoro # G9987266
- UPC # 672644944363
- Country of Origin United States
- Category Document Displays
Dimensions
Sheet Size | 8-1/2 in x 11 in |
Length | 14 37/64 in |
Height | 9 3/4 in |
Width | 12 1/8 in |
Depth | 1/8 in |
Sign Legend Character Height | 1 1/4 in, 1 7/8 in |
Description
Sign Holder, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Voltage, Sign Legend Background Color White, Sign Legend Style Text, Sign Legend Character Height 1 1/4 in, 1 7/8 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BI-SILQUE MasterVisi, Value Lacquered Steel Magnetic Dry Erase Board, 48 X 72, White, Aluminum Frame (MA2707170)
- AVERY DENNISON Label, 2x3, Glossy, Clear, PK80 (22822)
- PILOT Pen, Precise, V7 Ret, Pureple, PK12 (26071)
- ZORO SELECT Pint Liquor Brown Merchandise Bag Pinched Bottom, Pk500 (40032)
- TARIFOLD Magnetic Backed Display Frames, 4" x, PK 2 (P18330)
- TARIFOLD Sign Holder, Clear, 9/32 in H, Adhesive, PK5 (P194750)
- TARIFOLD Starter Set, f/Desktop, Expandable 30 Pckts, White (TFID291)
- TARIFOLD Document Desk Display Unit, 10 Blue Pocke (D211)
- TARIFOLD Display System, Wall Units Starter Kit, 10 pockets (TFIWA271)
- TARIFOLD 5-Pocket Wall Unit Starter Set, 14"x2"x11", Ast (TFIW290)
- TARIFOLD Self-Adhesive Storage Pockets, 9” X 11-1/2”, PK300 (103-10109)
- Tarifold Document Displays