Shop All Document Displays
Tarifold
Sign Holder, Magnetic, Do Not Enter, PK2
Mfr # P194944DE
Zoro # G9987241
product price: $31.99
/pk 2, $16.00/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow/Black
- Mounting Style Magnetic Backing
- Sheet Capacity 1
- Sheet Size 8-1/2 in x 11 in
- Number of Pockets 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tarifold
- MFR # P194944DE
- Zoro # G9987241
- UPC # 672644944417
- Country of Origin United States
- Category Document Displays
Dimensions
Sheet Size | 8-1/2 in x 11 in |
Length | 14 37/64 in |
Width | 12 1/8 in |
Height | 9 3/4 in |
Depth | 1/8 in |
Sign Legend Character Height | 1 1/4 in, 1 7/8 in |
Description
Sign Holder, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Enter, Sign Legend Background Color Yellow, Sign Legend Style Text, Sign Legend Character Height 1 1/4 in, 1 7/8 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWINGLINE ClassicCut Lite Paper Trimer, 13"x19.5" (9312A)
- ZORO SELECT Steel Strapping Tensioner, Doubl D. Notch (52YU77)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 30"x45", 2 Door, Vinyl (UVDD4530LB-WOODGRN)
- SCHOOL SMART Ruled Cursive Handwriting Paper with Margin, 8 x 10-1/2 Inches, 500 Sheets (085243)
- TARIFOLD Document Wall Display Unit, 10 Blue Pocke (W211)
- TARIFOLD Easy - Load Wall Display Unit with 10 Display Pockets, Assorted Color (TA567597)
- TARIFOLD Document Desk Display Unit, 10 Red Pocket (D231)
- TARIFOLD Partition Wall Unit, 20 Pockets, 40 Views (DA92)
- TARIFOLD Sign Holder, Magntc, Danger No Smoking, PK2 (P194943NS)
- TARIFOLD 9 x 12 in. Water-Resistant Repositionable Pocket; Clear - Pack of 10 (P20061)
- TARIFOLD Sign Holder, Clear, Adhesive, PK10 (P20061)
- Tarifold Document Displays