Shop All Document Displays
Tarifold
Sign Holder, Magnetic, Confined Space, PK2
Mfr # P194943CS
Zoro # G9987275
original price:
$41.15
5% off
$38.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Magnetic Backing
- Color Red/white
- Sheet Size 8-1/2 in x 11 in
- Sheet Capacity 1
- Number of Pockets 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tarifold
- MFR # P194943CS
- Zoro # G9987275
- UPC # 672644944356
- Country of Origin United States
- Category Document Displays
Dimensions
Sheet Size | 8-1/2 in x 11 in |
Height | 9 3/4 in |
Width | 12 1/8 in |
Length | 14 37/64 in |
Depth | 1/8 in |
Sign Legend Character Height | 1 in, 1 1/4 in |
Description
Sign Holder, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space, Sign Legend Background Color White, Sign Legend Style Text, Sign Legend Character Height 1 in, 1 1/4 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Stainless Steel Band, 50 ft. L, 1/2 In. W (GRC204)
- MEASURETEK Bench Scale, Digital, 3kg/6 lb., LCD (GGS_42961)
- SMEAD Manila Index Guide 5 x 8", PK100 (57030)
- AVERY Binder Spine Inserts, 2" Capacity, 20/PK, White 20PK (AVE89107)
- TARIFOLD Sign Holder, Clear, Magnetic, PK5 (P194694)
- TARIFOLD Reference Display, Desktop (DA291)
- TARIFOLD Document Wall Display Unit, 10 Blue Pocke (W211)
- TARIFOLD Assorted Color Display Pockets, PK10 (P090A3LAN)
- TARIFOLD Easy - Load Wall Display Unit with 10 Display Pockets, Assorted Color (TA567597)
- TARIFOLD Desk Stand Desk Starter Set, Display Exp Unit, 10 Pckt, WE (TFITD271)
- TARIFOLD Sign Holder, Clear, Adhesive, PK10 (P20061)
- Tarifold Document Displays