Shop All Document Holders
Tarifold
Sign Holder, Green/White, 1/8 in. H, PK2
Mfr # P194995
Zoro # G9759057
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Mounting Style Adhesive Backing
- Color Green, White
- Sheet Capacity 1
- Width 10 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tarifold
- MFR # P194995
- Zoro # G9759057
- UPC # 672644949955
- Country of Origin Denmark
- Category Document Holders
Dimensions
Width | 10 1/4 in |
Height | 1/8 in |
Length | 14 37/64 in |
Sheet Size | 8-1/2 in x 11 in |
Overall Height | 10 1/4 in |
Overall Width | 1/8 in |
Compatible Sheet Height | 11 in |
Compatible Sheet Width | 8 1/2 in |
Overall Depth | 14 19/32 in |
Details
Item | Sign Holder |
Material | Plastic |
Mounting Style | Adhesive Backing |
Color | Green, White |
Sheet Capacity | 1 |
Viewing Angle | 90 Degrees |
Number of Pockets | 2 |
Features | Top Loading, Repositionable, Rounded Corner, Easy Grip, Residue-free, Magnetic Closure, Anti-glare, Self-adhesive |
Product Type | Sign Holder |
Mounting Method | Adhesive Backing |
Description
Sign Holder, Mounting Style Adhesive Backing, Overall Height 10 1/4 in, Overall Width 1/8 in, Material Plastic, Color Green, White, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Paint Crayon, Large Tip, Fluorescent Blue Color Family, 12 PK (82835)
- CRAYOLA Washable Glitter Glue, 9 Carton, Assorted PK (CYO693527)
- TIE DOWN ENGINEERING Tie Down 59170 Galvanized Strapping - 1.25" x 600' (59170)
- SCS Humidity Indicator, Can, PK200 (6HIC200)
- TARIFOLD X-tend Swing Arm Tablet Holder (X570027)
- TARIFOLD Desktop Document Display, Foldfive (D291F)
- TARIFOLD Magneto Adhesive Picture Frame, Black, PK2 (P18660)
- TARIFOLD Catalog Rack Post Section, 1 In H, Black (50403)
- TARIFOLD Desktop Document Display, Antimicorbial (DA271)
- TARIFOLD Pivoting Pockets, Blue, PK10 (P010)
- C-LINE PRODUCTS Shop Ticket Holder, Vinyl Seal, 5x8, PK50 (70058)
- Tarifold Document Holders