Shop All Document Displays
Tarifold
Sign Holder, Clear, Adhesive, PK10
Mfr # P20061
Zoro # G9987153
original price:
$22.45
6% off
new price: $20.89
/pk 10, $2.09/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Mounting Style Adhesive Backing
- Sheet Size 8-1/2 in x 11 in
- Sheet Capacity 1
- Number of Pockets 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tarifold
- MFR # P20061
- Zoro # G9987153
- UPC # 094728781044
- Country of Origin Denmark
- Category Document Displays
Dimensions
Sheet Size | 8-1/2 in x 11 in |
Width | 10 1/32 in |
Height | 9/32 in |
Length | 12 63/64 in |
Overall Height | 13 in |
Overall Width | 10 in |
Overall Depth | 9/32 in |
Compatible Sheet Width | 8 1/2 in |
Compatible Sheet Height | 11 in |
Details
Item | Sign Holder |
Color | Clear |
Mounting Style | Adhesive Backing |
Sheet Capacity | 1 |
Number of Pockets | 10 |
Viewing Angle | 90 Degrees |
Includes | Waterproof Pocket |
Material | Plastic |
Product Type | Sign Holder |
Application | Swimming Pool, Display, Signage |
Mounting Method | Adhesive Backing |
Description
Sign Holder, Mounting Style Adhesive Backing, Overall Height 13 in, Overall Width 10 in, Material Plastic, Color Clear, Includes Waterproof Pocket, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Organizer, File, Wire, Black (72112)
- ZORO SELECT Corrugated Boxes, 22" x 22" x 24", Kraft, 10/Bundle (55VH75)
- C-LINE PRODUCTS C-Line 46117 Shop Ticket Holders 11 x 17 Clear Front and Back with Black Stitching 25/box (46117)
- MAGNA VISUAL 36"x48" Monthly Planning Dry Erase Board Kit (ML-341)
- TARIFOLD Desk Stand Desk Starter Set, Display Exp Unit, 10 Pckt, WE (TFITD271)
- TARIFOLD 5-Pocket Wall Unit Starter Set, 14"x2"x11", Ast (TFIW290)
- TARIFOLD Sign Holder, Clear, 1/4 in. H, Adhesive, PK5 (P194684)
- TARIFOLD Assorted Color Display Pockets, PK10 (P090A3)
- TARIFOLD Document Desk Display Unit, 10 Red Pocket (D231)
- TARIFOLD Starter Set, f/Desktop, Expandable 30 Pckts, White (TFID291)
- TARIFOLD Sign Holder, Clear, Magnetic, PK5 (P194694)
- Tarifold Document Displays