Shop All Document Displays
Tarifold
Sign Holder, Adhesv, Fire Extinguisher, PK2
Mfr # P194993FE
Zoro # G9987397
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Adhesive Backing
- Color Red/white
- Sheet Capacity 1
- Sheet Size 8-1/2 in x 11 in
- Number of Pockets 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tarifold
- MFR # P194993FE
- Zoro # G9987397
- UPC # 672644949320
- Country of Origin United States
- Category Document Displays
Dimensions
Sheet Size | 8-1/2 in x 11 in |
Width | 9 3/4 in |
Length | 14 37/64 in |
Height | 12 1/8 in |
Depth | 1/8 in |
Sign Legend Character Height | 1/2 in, 3/4 in |
Description
Sign Holder, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Fire Extinguisher, Sign Legend Background Color White, Sign Legend Style Symbol and Text, Sign Legend Character Height 1/2 in, 3/4 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Corrugated Boxes, 10" x 8" x 2", Kraft, 25/Bundle (55VG46)
- BRADY i5300 Industrial Label Printer 300 dpi with PWID Software Suite (153712)
- ZORO SELECT Flat Corrugated Boxes, 24" x 14" x 8", Kraft, 20/Bundle (11A633)
- HAMMERMILL Multi Paper, 8-1/2 x 11 In, White, PK5000 (HAM162008)
- TARIFOLD Desk Stand Desk Starter Set, Display Exp Unit, 10 Pckt, WE (TFITD271)
- TARIFOLD Document Desk Display Unit, 10 Green Pock (D251)
- TARIFOLD Document Desk Display Unit, 10 Black Pock (D271)
- TARIFOLD Magnetic Backed Display Frames, 4" x, PK 2 (P18330)
- TARIFOLD Display Pockets, Assorted, PK10 (PA090)
- TARIFOLD Mounting Arm with 10 Pockets, Black (DAA71)
- FRED SILVER Elevator Inspection Certificate Frame (CF-1)
- Tarifold Document Displays