Shop All Document Holders
Tarifold
Sheet Pocket With Hanger, Blue, PK5
Mfr # PHV5
Zoro # G2781606
product price: $20.99
/pk 5, $4.20/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Mounting Style Wall
- Sheet Capacity 1 Sheet Viewable
- Color Blue
- Width 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tarifold
- MFR # PHV5
- Zoro # G2781606
- UPC # 672644811054
- Country of Origin France
- Category Document Holders
Dimensions
Width | 1/4 in |
Height | 11 1/2 in |
Sheet Size | 8-1/2 x 11 in |
Length | 9 1/2 in |
Overall Width | 8 1/2 in |
Overall Height | 11 1/2 in |
For Document Width | 8 1/2 in |
For Document Length | 11 in |
Details
Item | Job Ticket Holder |
Material | Plastic |
Mounting Style | Wall |
Sheet Capacity | 1 Sheet Viewable |
Color | Blue |
Viewing Angle | 90 Degrees |
Includes | Hanger For Single Sheets, Hanging Pocket |
Number of Pockets | 1 |
Features | Expandable |
Mounting Method | Hanging |
Grommet Material | Metal |
Document Loading | Top |
Description
Job Ticket Holder, Material Plastic, Color Blue, Width 1/4 in, Height 11 1/2 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strapping, Polypropylene, 30 mil (2CXH5)
- AVERY Nonstick View Binder, 3", Blue (05601)
- BOSTITCH Stapler, Dsk, Classic, Full, Black (B515BLACK)
- AVERY DENNISON Avery, Double Wired Shipping Tags, 13pt. Stock, 6 1/4 X 3 1/8, Manila, 1000PK (12608)
- TARIFOLD Desk Unit Starter Set, 20 Pockets, Asst (D292)
- TARIFOLD Replacement Pivoting Pockets, PK10 (P090)
- TARIFOLD Sign Holder, Yellow/Black, 1/8 in. H, PK2 (P194994)
- TARIFOLD Tarifold 5-Pocket Wall Display Starter Set (W290)
- TARIFOLD Magneto Magnetic Picture Frame, Slvr, PK2 (P18600)
- TARIFOLD Pivoting Pockets, Yellow, PK10 (P040)
- DAVENPORT Acco Brands- Inc. Reinforced Report Cover- 2in. Cap- 2-.75in. C-C- 8-.50in.x14in.- RD (DA517376)
- Tarifold Document Holders