Shop All Fire Signs
Tarifold
Safety Sign Inserts-Fire Extinguisher, 6/PK, Red/White
Mfr # TFIP1949FE
Zoro # G201839710
product price: $23.15
/pk 6, $3.86/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Fire Extinguisher
- Sign Shape Rectangular
- Sign Background Color Red; White
- Features Tear Resistant; Durable; Water Proof; Long Lasting
- Legend Color Red On White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tarifold
- MFR # TFIP1949FE
- Zoro # G201839710
- UPC # 672644949023
- Country of Origin United States
- Category Fire Signs
Details
Item | Safety Sign Inserts |
Legend | Fire Extinguisher |
Sign Shape | Rectangular |
Sign Background Color | Red; White |
Features | Tear Resistant; Durable; Water Proof; Long Lasting |
Legend Color | Red On White |
Description
Safety sign insert allows you to optimize your risk prevention and safety information in your business. It directs passersby to the nearest fire extinguisher with a white arrow on an eye-catching red background. Instead the arrow, the sign reads, "Fire Extinguisher." Easy-to-install design allows simple insertion for immediate use. Tear-resistant, waterproof paper is sturdy for long-lasting display. Durable construction can be used indoors or outdoors. Sign is designed for use with Magneto frame display pockets (sold separately).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEKINA Size 12 StepliteX SolidGrip PU Boot, Steel Toecap, Blue/Blue, Size 12, Blue (XAN3P/5353AZ532-12)
- DUPONT Hooded Disposable Coverall, 2XL, 25 PK, Blue, SMS, Zipper (PB127SBU2X002500)
- SAFETY TECHNOLOGY INTERNATIONAL Smoke Detector Guard, Steel Wire, Surface (STI-9605)
- 3M Safety Glasses, Amber Anti-Fog (SF3703SGAF-GRN)
- NMC Fire Extinguisher Inside Sign (M720PB)
- CONDOR High Visibility Safety Sign, 8-1/2"W, 6" H (480Z34)
- NMC Fire Door Do Not Block Sign (M32A)
- NMC Fire Door Do Not Block Sign, 10 in Height, 14 in Width, Pressure Sensitive Vinyl (M32PB)
- ACCUFORM Fire Extinguisher Sign, 12 in Height, 4 in Width, Vinyl, Rectangle, English (MFXG553GF)
- CONDOR High Visibility Safety Sign, 14" W, 12" H (480Z36)
- NMC No Parking Fire Lane With Double Arrow Sign (TM620H)
- Tarifold Fire Signs