Shop All Document Displays
Tarifold
Reference Display, Wall Mount
Mfr # WA291SS
Zoro # G700389518
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Wall Mount
- Color Assorted
- Sheet Capacity 2
- Sheet Size 8 1/2 in x 11 in
- Number of Pockets 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tarifold
- MFR # WA291SS
- Zoro # G700389518
- Country of Origin United States
- Category Document Displays
Dimensions
Sheet Size | 8 1/2 in x 11 in |
Length | 350 mm |
Width | 500 mm |
Depth | 120 mm |
Height | 350 mm |
Overall Height | 13 7/8 in |
Overall Depth | 13.78 in |
Paper Size | Letter |
Overall Width | 19 3/4 in |
Details
Item | Document Display Kit |
Mounting Style | Wall Mount |
Color | Assorted |
Sheet Capacity | 2 |
Number of Pockets | 10 |
Material | PVC/Stainless Steel |
Includes | (10) Antimicrobial Assorted Color Pockets, Snap-On Index Tabs |
Product Type | Document Display Kit |
Pocket Frame Material | Metal |
Pocket Frame Color | Black, Blue, Green, Red, Yellow |
Pocket Material | PVC |
Compatible Manufacturer Part Number | PA090, W200SS |
Compatible Brand | Tarifold |
Pocket Capacity | 10 |
Includes Mounting Hardware | Mounting Hardware Included |
Description
Document Display Kit, Wall Mount, Height 350 mm, Width 500 mm, Length 350 mm, Depth 120 mm, Number of Pockets 10, Sheet Size 8 1/2 in x 11 in, Sheet Capacity 2, Color Assorted, Material PVC/Stainless Steel, Includes (10) Antimicrobial Assorted Color Pockets, Snap-On Index Tabs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- START INTERNATIONAL Electric Label Dispenser, 14-7/16"L, Material: Anodized Aluminum (LD8050)
- DR SHRINK Dr. Shrink DS-STRAPDISP Woven Cord Strapping Dispenser (DS-STRAPDISP)
- ZORO SELECT Foam Pouch, GP, 5" L, 5" W, PK500 (56KZ83)
- SAUNDERS MFG Saunders Aluminum Storage Clipboard 21117 (21117)
- TARIFOLD Document Desk Display Unit, 10 Blue Pocke (D211)
- TARIFOLD Sign Holder, Magntc, Danger No Smoking, PK2 (P194943NS)
- TARIFOLD Document Display Mounting Bracket, Holds (W200)
- TARIFOLD Desk Stand Desk Starter Set, Display Exp Unit, 10 Pckt, WE (TFITD271)
- TARIFOLD Document Display Mounting Bracket, Holds (W205)
- TARIFOLD Display Pockets, Assorted, PK10 (PA090)
- DEFLECTO Desk Sign Holder, Slanted, 11X8.5" (66701)
- Tarifold Document Displays