Shop All Document Displays
Tarifold
Reference Display, Wall Mount
Mfr # WA291
Zoro # G400389368
$61.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Wall Mount
- Color Assorted
- Sheet Capacity 2
- Sheet Size 8 1/2 in x 11 in
- Number of Pockets 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tarifold
- MFR # WA291
- Zoro # G400389368
- Country of Origin France
- Category Document Displays
Dimensions
Sheet Size | 8 1/2 in x 11 in |
Width | 500 mm |
Depth | 120 mm |
Length | 350 mm |
Overall Height | 13 3/4 in |
Height | 350 mm |
Paper Size | Letter |
Overall Depth | 13.78 in |
Overall Width | 19 3/4 in |
Description
Document Display Kit, Wall Mount, Height 350 mm, Width 500 mm, Length 350 mm, Depth 120 mm, Number of Pockets 10, Sheet Size 8 1/2 in x 11 in, Sheet Capacity 2, Color Assorted, Material Metal/PVC, Includes (10) Antimicrobial Assorted Color Pockets, Snap-On Index Tabs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Round ring View Binder 1" Binder Capacity Letter (19602)
- CANON Canon CRG-054 BK Black Toner Cartridge 1,500 Yield (3024C001AA)
- NATIONAL HARDWARE Hook/Staple Oil Rub Brnz (N211-023)
- DUCK BRAND HP260 Packing Tape, No Color (DUC07364)
- TARIFOLD Magnetic Backed Display Frames, 4" x, PK 2 (P18330)
- TARIFOLD Wall Display Unit, Landscape, 10 A4 Size Asst Color Pockets (W291A4LAN)
- TARIFOLD Reference Display, Desktop (DA291)
- TARIFOLD Document Desk Display Unit, 10 Blue Pocke (D211)
- TARIFOLD Sign Holder, Magntc, Danger No Smoking, PK2 (P194943NS)
- TARIFOLD Document Display Mounting Bracket, Holds (W205)
- AZAR DISPLAYS Plexiglass Acrylic Sheets Cut to Size, Clear Plastic Panels, 2PK (179631)
- Tarifold Document Displays