Shop All Document Displays
Tarifold
Reference Display, Desktop
Mfr # DA291
Zoro # G700404105
product price: $75.49
/ea
Free Shipping & Returns
$75.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Mounting Style Desktop
- Sheet Capacity 2
- Sheet Size 8 1/2 in x 11 in
- Number of Pockets 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tarifold
- MFR # DA291
- Zoro # G700404105
- Country of Origin France
- Category Document Displays
Dimensions
Sheet Size | 8 1/2 in x 11 in |
Length | 350 mm |
Width | 500 mm |
Overall Height | 13 3/4 in |
Depth | 290 mm |
Height | 350 mm |
Overall Width | 19 3/4 in |
Overall Depth | 13.78 in |
Paper Size | Letter |
Description
Document Display Kit, Desktop, Height 350 mm, Width 500 mm, Length 350 mm, Depth 290 mm, Number of Pockets 10, Sheet Size 8 1/2 in x 11 in, Sheet Capacity 2, Viewing Angle 45 Degrees , Color Assorted, Material Metal/PVC, Includes (8) Assorted Color Pockets, Desk Stand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYDENBROOKS ISO 17712:2013 HS Cable Seal, 12" x 3/16", Laser Marked, Blue, PK200 (1061008)
- MOORECO 48"x120" Magnetic Porcelain Whiteboard, Gloss (202AK)
- AVERY DENNISON Avery, Double Wired Shipping Tags, 13pt. Stock, 6 1/4 X 3 1/8, Manila, 1000PK (12608)
- ZORO SELECT Corrugated Boxes, 16" x 16" x 11", Kraft, 25/Bundle (11A744)
- TARIFOLD Sign Holder, Clear, Magnetic, PK5 (P194694)
- TARIFOLD Wall Display Unit, Landscape, 10 A4 Size Asst Color Pockets (W291A4LAN)
- TARIFOLD Rotary Display Unit Base, 50 Pockets, Black (RA295B)
- TARIFOLD Partition Wall Unit, 20 Pockets, 40 Views (DA92)
- TARIFOLD Document Desk Display Unit, 10 Red Pocket (D231)
- TARIFOLD Document Desk Display Unit, 10 Blue Pocke (D211)
- TARIFOLD Rotary Display Unit Base, 50 Pockets, White (RA295W)
- Tarifold Document Displays