Shop All Document Holders
Tarifold
Orbital Desk Ref Disposal, 10 Pockets, Gry
Mfr # R281
Zoro # G0542573
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polypropylene Display Panel
- Type Display Reference System
- Color Gray Putty
- Sheet Capacity 2 Sheet/Panel
- Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tarifold
- MFR # R281
- Zoro # G0542573
- UPC # 672644328101
- Country of Origin France
- Category Document Holders
Dimensions
Width | 1 in |
Height | 7 in |
Depth | 16 in |
Details
Item | Orbital Desk Ref Disposal,10 Pockets,Gry |
Material | Polypropylene Display Panel |
Type | Display Reference System |
Color | Gray Putty |
Sheet Capacity | 2 Sheet/Panel |
Features | 360° Swivel Base |
Application | Office, Workshop, Shop, Reception Area |
Number of Pockets | 10 |
Placement | Desktop |
Assembly Required | Yes |
Description
Orbital Desk Ref Disposal,10 Pockets,Gry
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCO Acco® Prong Fastener Compressor, Fits 2-3/4" C-C prongs, 100/Box (70014)
- PAPER MATE DryLine Grip Correction Tape, Non-Refillable, 1/5" x 335" (660415)
- CANON Type 116 Yellow Toner Cartridge 1.5K YLD (1977B001)
- NEWPATH LEARNING Early Childhood Science Readiness Flip Charts, All About Plants (340021)
- TARIFOLD Swing Arm, for W291/TW271 (DA1)
- TARIFOLD T-Pro Magnetic Wall Unit, 10 Pockets, Blk (TP920307)
- TARIFOLD Pivoting Pockets, Green, PK10 (P050)
- TARIFOLD Antimicrobial Pivot Pockets, PK10 (PA070)
- TARIFOLD Magneto Magnetic Picture Frame, Red, PK2 (P18620)
- TARIFOLD Desktop Document Display, 20 In L (D291)
- U BRANDS Vena Wire Letter Sorter, 5 Sections, Assorted Sizes, 3.94 x 5.24 x 6.1, Black (3841U03-12)
- Tarifold Document Holders