Shop All Sign Holders
Tarifold
Magnetic Frame, PK10
Mfr # 195247
Zoro # G612041672
product price: $86.79
/pk 10, $8.68/ea
Free Shipping & Returns
$86.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Overall Width 12 3/8 in
- Overall Height 17 1/4 in
- Product Type Sign Holder
- Mounting Method Magnetic Backing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tarifold
- MFR # 195247
- Zoro # G612041672
- UPC # 3377991952470
- Country of Origin Germany
- Category Sign Holders
Dimensions
Overall Width | 12 3/8 in |
Overall Height | 17 1/4 in |
Details
Item | Sign Holder |
Material | PVC |
Color | Black |
Product Type | Sign Holder |
Mounting Method | Magnetic Backing |
Description
Magnetic Frame, Package Quantity 10
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECOBAILER Disposable Bailer, 5100mL, Clear PVC, PK8 (ECOPVC-333)
- LEAKFINDER Fluorescence Enhancing Glasses (LF40)
- IRONCLAD PERFORMANCE WEAR Safety Helmet - Standard Brim, Class E, 6pt, Yellow (G60102)
- MCR SAFETY Cut-Resistant Glove, PR (92721S)
- TARIFOLD Magnetic Frame, PK5 (P19630YELLOW/BLACK)
- ZING Sign Base, Portable, Base 18" W (7587BK)
- AZAR DISPLAYS 11"x17" Pedestal Two-Sided Sign Holder Stand on Square Metal Base (300868)
- AZAR DISPLAYS 8.5"W x 2"H Adhesive-Back Nameplate, PK10 (199608)
- KINTER 52 in. H X 10 in. W X 14 in. L Black Sign Industrial Display Stand Aluminum (150214B-107414)
- MONTOUR LINE Sign Frame Floor Standing 14x22H Black ENTER ENTRADA (FSE200-1422-H-BK-ENTERDBL)
- AZAR DISPLAYS 24"W x 36"H Vertical/ Horizontal Large Format Snap Frame (300224-SLV)
- Tarifold Sign Holders