Shop All Sign Holders
Tarifold
Magnetic Frame, PK10
Mfr # 195241
Zoro # G612041658
product price: $86.79
/pk 10, $8.68/ea
Free Shipping & Returns
$86.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Overall Width 12 3/8 in
- Overall Height 17 1/4 in
- Mounting Method Magnetic Backing
- Product Type Sign Holder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tarifold
- MFR # 195241
- Zoro # G612041658
- UPC # 3377991952418
- Country of Origin Germany
- Category Sign Holders
Dimensions
Overall Width | 12 3/8 in |
Overall Height | 17 1/4 in |
Details
Item | Sign Holder |
Material | PVC |
Color | Blue |
Mounting Method | Magnetic Backing |
Product Type | Sign Holder |
Description
Magnetic Frame, Package Quantity 10
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Symbol Fire Extinguisher Co2 Imo Label, 6 in Height, 6 in Width, Glow Vinyl Laminated (IMO148P)
- WALKERS Over-the-Head Ear Muffs, 30 dB, Passive Extra Protection, Black (GWP-EXFM3)
- MCR SAFETY High Visibility Vest, M Size, Unisex (V2CL2MLZM)
- PIP Leather Drivers, HV Green, L1 Impact TPR (9916/M)
- TARIFOLD Magnetic Frame, PK5 (P19630YELLOW/BLACK)
- ZORO SELECT Evacuation Map Holder, 17 in. x 11 in. (DTA242)
- AZAR DISPLAYS Acrylic 7'' x 5'' Block Frame on Acrylic Base with Magnet Closure and Rubber Bumpers, Landscape (104775)
- AZAR DISPLAYS 4" H Clear C-Channel. 6-Foot Length, PK5 (600084)
- INCOM Stainless Steel Clips, Stainless Flip Placard Clip, 100PK (FCCLIP)
- AZAR DISPLAYS Acrylic 11'' x 8.5'' Block Frame on Acrylic Base with Magnet Closure and Rubber Bumpers (104779)
- AZAR DISPLAYS 4.25"W x 5.5"H Two-Sided Nameplate, PK10 (192813)
- Tarifold Sign Holders