Shop All Document Displays
Tarifold
Index Card Pocket, Self-Adhesive, Top Opening 5" x 8", PK100
Mfr # 21170
Zoro # G4244293
product price: $17.55
/pk 100, $0.18/ea
$17.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type File Insert
- Color Transparent
- Sheet Size 5 in W x 8 in L
- Material Polypropylene
- Features Protects again dust, dirt, water and fingerprints
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tarifold
- MFR # 21170
- Zoro # G4244293
- UPC # 672644211700
- Country of Origin Denmark
- Category Document Displays
Dimensions
Sheet Size | 5 in W x 8 in L |
Details
Type | File Insert |
Item | Self-adhesive Poly Pocket, Top Opening 5" x 8" - 100 Piece |
Color | Transparent |
Material | Polypropylene |
Features | Protects again dust, dirt, water and fingerprints |
Accessibility | Top Loading |
Sheet Standard | Index Card |
Shape | Rectangle |
Description
Stay organized by using these 5” x 8” clear poly pockets. Ideally suited for 5” x 8” index cards, these pockets feature a self-adhesive back that will stick to virtually any flat surface. Protects again dust, dirt, water and fingerprints. Made of durable 9 MIL crystal-clear polypropylene material. Protects 5” x 8” index cards or other similar sized inserts from dirt and dust. Permanent full-backing adhesive adheres to any flat surface. Top loading for easy insertion and removal of material. 100/BX
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OXFORD Folder, 2-Pocket, Letter, Orng Pk (OXF57510)
- REDIFORM Notebook, Chem, Eyeez, Be60Ct (RED43581)
- DECKER TAPE PRODUCTS Label, DL1134, THIS END UP - ARROWS, 2" X 3-3/4" (DL1134)
- ZORO SELECT Shipping Box, 13x13x13 in (55NM48)
- TARIFOLD 9 x 12 in. Water-Resistant Repositionable Pocket; Clear - Pack of 10 (P20061)
- TARIFOLD Document Desk Display Unit, 10 Black Pock (D271)
- TARIFOLD Sign Holder, Magnetic, Confined Space, PK2 (P194943CS)
- TARIFOLD Document Desk Display Unit, 10 Red Pocket (D231)
- TARIFOLD Document Desk Display Unit, 10 Blue Pocke (D211)
- TARIFOLD Display Pockets, Assorted, PK10 (PA090)
- TARIFOLD Document Wall Display Unit, 10 Assorted U (W291A3)
- Tarifold Document Displays