Shop All Document Displays
Tarifold
Horizontal 8-1/2" x 11" Hanging Bro, PK 5
Mfr # PHDH5
Zoro # G6150708
product price: $29.99
/pk 5, $6.00/ea
$29.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Sign Holder
- Color Blue
- Mounting Style Hanging
- Material Polyvinyl Chloride (PVC) Pocket, Steel Wire Frame, Metal
- Features Unbreakable, Expandable, Rigid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tarifold
- MFR # PHDH5
- Zoro # G6150708
- UPC # 672644814550
- Country of Origin France
- Category Document Displays
Details
Type | Sign Holder |
Item | Horizontal 8-1/2" x 11" Hanging Bro,PK 5 |
Color | Blue |
Mounting Style | Hanging |
Material | Polyvinyl Chloride (PVC) Pocket, Steel Wire Frame, Metal |
Features | Unbreakable, Expandable, Rigid |
Application | Office, Document, Hotel, Bar, House, Restaurant |
Shape | Rectangle |
Description
Horizontal 8-1/2 In. x 11 In. Hanging Bro,PK 5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Portable Label Printers, 4 1/2" W, 3.6 lb (M611)
- ENCORE PACKAGING Pusher RackTensioner, HD (EP-1650)
- ACCO Binder Clip Black/Silver, PK12 (ACC72010)
- BOSTITCH Stanley Bostitch® B8® Xtreme Duty Plier Stapler, 45 Sheet/210 Staple Capacity, Black (B8HDP)
- TARIFOLD Wall Display Unit, Landscape, 10 A4 Size Asst Color Pockets (W291A4LAN)
- TARIFOLD Reference Display, Desktop (DA291)
- TARIFOLD Rotary Display Unit Base, 50 Pockets, White (RA295W)
- TARIFOLD Display Pockets, Assorted, PK10 (PA090)
- TARIFOLD Document Display Mounting Bracket, Holds (W200)
- TARIFOLD Sign Holder, Magnetic, Confined Space, PK2 (P194943CS)
- DEFLECTO Sign Holder, Plastic, 2 Side, 11X8.5", Clear (69301)
- Tarifold Document Displays