Shop All Bulletin Board & Classroom Decorations
Tarifold
Easy Load Wall Display Unit, 10 Assorted Color Pockets
Mfr # EZW791
Zoro # G6325646
product price: $50.39
/ea
$50.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Document
- Base Material Metal
- Sheet Size 8-1/2 in W x 11 in L
- Pocket Material Polypropylene, Plastic
- Mount Type Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tarifold
- MFR # EZW791
- Zoro # G6325646
- UPC # 672644237915
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Dimensions
Sheet Size | 8-1/2 in W x 11 in L |
Details
Item | Document Display |
Application | Document |
Base Material | Metal |
Pocket Material | Polypropylene, Plastic |
Mount Type | Wall |
Features | Eco-friendly, Flexible, Ergonomic, Dual Sided, Environmentally Friendly |
Number of Pockets | 10 |
Recycled | Yes |
Panel Type | Non-Glare |
Assembly Required | Yes |
Description
Easy-Load wall reference system with 10 black-framed display pockets ensure that often used documents are always readily available. The non-glare, 100% recycled polypropylene display pockets with 2-sided opening feature a closing corner pocket for secure document storage. The Tarifold Easy-Load wall reference system can be mounted to any durable vertical surface with the hardware that is provided. This document presentation system is perfectly adapted to TQM, 5S, KAIZEN, and generally speaking all LEAN management processes. 10 year product warranty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAM EQUIPMENT Floor Scale, Digital, 1100 lb. Capacity (PTM 500 {AE403})
- C-LINE PRODUCTS Shop Ticket Holders, 2 Side, 5 x 8", PK25 (46058)
- ZORO SELECT Corrugated Boxes, 20" x 20" x 10", Kraft, 15/Bundle (493T81)
- ZORO SELECT Corrugated Wrap, W 24 In, L 250 Ft. (SF24B)
- TARIFOLD Wall Display Unit, Landscape, 10 A3 Size Asst Color Pockets (D291A3LAN)
- TARIFOLD Desk Display Unit, 10 A5 Size Assorted Color Pockets (D291A5)
- TARIFOLD Antimicrobial Wall Display Unit 10 White Pockets (WA221)
- TARIFOLD Antimicrobial Desk Display Unit 10 White Pockets (DA221)
- TARIFOLD Index Card Pocket, Self-Adhesive, Top Opening 4" x 6", PK100 (21160)
- TARIFOLD Desk Unit, 10 Assorted Color Pockets, Landscape Mode (D291A4LAN)
- TEACHER CREATED RESOURCES Chalkboard Brights Awning (TCR77184)
- Tarifold Bulletin Board & Classroom Decorations