Shop All Document Displays
Tarifold
Document Wall Display Unit, 10 Assorted U
Mfr # W291A3
Zoro # G6150324
product price: $78.39
/ea
Free Shipping & Returns
$78.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Display Reference System
- Mounting Style Wall
- Color Assorted
- Sheet Size A3 - 11 in W x 17 in L
- Number of Pockets 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tarifold
- MFR # W291A3
- Zoro # G6150324
- UPC # 672644129128
- Country of Origin United States
- Category Document Displays
Dimensions
Sheet Size | A3 - 11 in W x 17 in L |
Width | 11 in |
Height | 17 in |
Details
Item | Document Wall Display Unit,10 Assorted U |
Type | Display Reference System |
Mounting Style | Wall |
Color | Assorted |
Number of Pockets | 10 |
Includes | 10-pocket A3 Document Wall Display, Universal Mounting Bracket, Snap-on index Tabs, Hardware |
Material | Metal |
Application | Warehouse, Factory, Workshop |
Features | Dual Sided, Wire-reinforced, Durable, Expandable, Break Resistant |
Panel Type | Non-Glare |
Pocket Material | Polyvinyl Chloride (PVC) |
Assembly Required | Yes |
Number of Viewable Panel Sides | 20 |
Description
Document Wall Display Unit,10 Assorted U
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWINGLINE Staples, PK2500 (S7035550F)
- ZORO SELECT Nimh Battery, Replaceable (MH12R98201G)
- PAPERPRO inREACH™+25 12.5" Long Reach Stapler, Silver/Black (1610)
- U BRANDS Dry-erase Board, Magnetic, Steel, 36"x36", BK/WE (UBR2892U0001)
- TARIFOLD Document Display Mounting Bracket, Holds (W200)
- TARIFOLD Sign Holder, Clear, 1/4 in. H, Adhesive, PK5 (P194684)
- TARIFOLD Reference Display, Desktop (DA291)
- TARIFOLD Sign Holder, Magnetic, Confined Space, PK2 (P194943CS)
- TARIFOLD Document Desk Display Unit, 10 Black Pock (D271)
- TARIFOLD Sign Holder, Clear, Adhesive, PK10 (P20061)
- DEFLECTO Sign Holder, Landscape, 8.5x2, Black (DEF89105)
- Tarifold Document Displays