Shop All Document Holders
Tarifold
Document Wall Display, 12 1/2Hx20L In
Mfr # W291
Zoro # G1817672
product price: $54.55
/ea
$54.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Wall
- Material Plastic/Steel
- Color Assorted
- Sheet Capacity 20
- Height 12 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tarifold
- MFR # W291
- Zoro # G1817672
- UPC # 672644129104
- Country of Origin France
- Category Document Holders
Dimensions
Height | 12 1/2 in |
Length | 20 in |
Depth | 15 in |
Sheet Size | 8-1/2 x 11 in |
Overall Height | 12 1/2 in |
Overall Width | 20 1/4 in |
Overall Depth | 20 in |
Paper Size | Carta |
Description
Document Display Kit, Wall, Height 12 1/2 in, Length 20 in, Depth 15 in, Number of Pockets 10, Sheet Size 8-1/2 x 11 in, Sheet Capacity 20, Viewing Angle 90 Degrees , Color Assorted, Material Plastic/Steel, Includes (10) Assorted Color Pockets, Snap-On Index Tabs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOY TIME Ride On Mini Trike with Easy Grip Handles, No Pedals for Learning to Walk for Baby / Toddlers (Pink) (328035OVA)
- ZORO SELECT Strapping Seal, Galvanized, PK200 (52YU57)
- ELECTRIDUCT Split Wire Loom Tubing- 1.5" x 25ft- Beige (WL-150-25-BE)
- NUPOST Ink Cartridge, Red, 800 Max. Page (NPTK700)
- TARIFOLD Tarifold 5-Pocket Wall Display Starter Set (W290)
- TARIFOLD Catalog Rack Post Section, 1 In H, Black (50403)
- TARIFOLD Rotary Starter Set, 50 Pockets, Assorted (R295)
- TARIFOLD - Inc. Desktop Reference Starter Set- 10 Pockets (TA33360)
- TARIFOLD Magneto Magnetic Picture Frame, Red, PK2 (P18620)
- TARIFOLD Swing Arm, for W291/TW271 (DA1)
- AVERY DENNISON Clear, Sheet Protector, 100PK (75536)
- Tarifold Document Holders