Shop All Document Displays
Tarifold
Document Desk Display Unit, 10 Black Pock
Mfr # D271
Zoro # G6150263
product price: $60.29
/ea
$60.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Display Reference System
- Color Black
- Mounting Style Wall
- Number of Pockets 10
- Includes Desktop Organizer- 10 Black Pockets, Universal Mounting Bracket, Snap-on index Tabs, Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tarifold
- MFR # D271
- Zoro # G6150263
- UPC # 672644227107
- Country of Origin United States
- Category Document Displays
Details
Item | Document Desk Display Unit,10 Black Pock |
Type | Display Reference System |
Color | Black |
Mounting Style | Wall |
Number of Pockets | 10 |
Includes | Desktop Organizer- 10 Black Pockets, Universal Mounting Bracket, Snap-on index Tabs, Hardware |
Material | Polyvinyl Chloride (PVC), Metal |
Features | Wire-reinforced, Expandable |
Application | Warehouse, Factory, Workshop |
Placement | Desktop |
Base Color | Gray |
Description
Document Desk Display Unit,10 Black Pock
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carton Sealing Tape, Clear, 72mmx100m, PK24 (31HJ50)
- ELITE IMAGE Elite Image Laser Toner Cartridge (ELI70328)
- WARMIES Stuffed Animals Plush Brown/White (CP-PUP-2)
- VIKAN Rubber Band, Size 1", Black, PK5 (98019)
- TARIFOLD Sign Holder, Clear, Adhesive, PK10 (P20061)
- TARIFOLD Document Desk Display Unit, 10 Red Pocket (D231)
- TARIFOLD Desk Stand Desk Starter Set, Display Exp Unit, 10 Pckt, WE (TFITD271)
- TARIFOLD Assorted Color Display Pockets, PK10 (P090A3LAN)
- TARIFOLD Assorted Color Display Pockets, PK10 (P090A3)
- TARIFOLD Rotary Display Unit Base, 50 Pockets, Black (RA295B)
- OFFICEMATE Officemate Vertical Upright Sign Holder - 8.5 x 11 in. - Clear (1441333)
- Tarifold Document Displays