Shop All Document Holders
Tarifold
Desktop Reference Starter Set with Display Pockets, 20 Pockets
Mfr # TFID292
Zoro # G603522746
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Mounting Style Desktop
- Color Color-Coded
- Sheet Capacity 40
- Mounting Type Desktop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tarifold
- MFR # TFID292
- Zoro # G603522746
- UPC # 672644229200
- Country of Origin United States
- Category Document Holders
Details
Item | Catalog Reference Racks |
Material | Metal |
Mounting Style | Desktop |
Color | Color-Coded |
Sheet Capacity | 40 |
Mounting Type | Desktop |
Includes | Base; Hardware; Universal Mounting Bracket |
Features | Snap-On Index Tabs |
Capacity | 40 Sheets |
Weight | 7 lbs |
For Use With | Tarifold, Inc. Wall Unit Starter Set W291 |
Number of Compartments | 20 |
Compartment Types | Wire-Reinforced Pocket |
Description
Put frequently referenced documents at your fingertips. Two viewing sides per pivoting pocket. Expandable to 30 pockets with optional wall unit, W291 (sold separately). Includes index tabs.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAME FABRICS Bib Apron, Childrens, F48, Royal Blue (82521)
- DECKER TAPE PRODUCTS Label, DL1720, CAUTION THIS SIDE UP, 3" X 4" (DL1720)
- AZAR DISPLAYS White Large Lottery Box W/ Pocket, Lock and Keys (206387)
- PENTEL Mechanical Pencil, 0.5mm, Black (PENP1035A)
- TARIFOLD Desktop Document Display, Antimicorbial (DA271)
- TARIFOLD Swing Arm, for W291/TW271 (DA1)
- TARIFOLD Sheet Pocket With Hanger, Blue, PK5 (PHV5)
- TARIFOLD Orbital Desk Ref Disposal, 10 Pockets, Gry (R281)
- TARIFOLD Catalog Rack Post Section, 1 In H, Black (50403)
- TARIFOLD Magneto Adhesive Picture Frame, Black, PK2 (P18660)
- TARIFOLD Desk Stand Starter Set, 10 Pockets, Gray (TD271)
- Tarifold Document Holders