Shop All Document Holders
Tarifold
Desktop Document Display, Foldfive
Mfr # D291F
Zoro # G1954662
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Desktop
- Material Plastic/Steel
- Color Assorted
- Sheet Capacity 100
- Height 12 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tarifold
- MFR # D291F
- Zoro # G1954662
- UPC # 672644422953
- Country of Origin France
- Category Document Holders
Dimensions
Height | 12 1/2 in |
Sheet Size | 8-1/2 x 11 in |
Length | 20 in |
Depth | 15 in |
Overall Width | 20 1/4 in |
Overall Height | 12 1/2 in |
Paper Size | Carta |
Overall Depth | 20 in |
Description
Document Display Kit, Desktop, Height 12 1/2 in, Length 20 in, Depth 15 in, Number of Pockets 50, Sheet Size 8-1/2 x 11 in, Sheet Capacity 100, Viewing Angle 30 or 60 Degrees , Color Assorted, Material Plastic/Steel, Includes (10) Assorted Color Pockets, Desk Stand, Snap-On Index Tabs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODWRAPPERS Hand Stretch Wrap 3" x 1000 ft., Cast Style, Clear (15A899)
- HAMMERMILL Recycled Paper, 11 x 17 In, Wht, PK500 (HAM86750)
- AVERY DENNISON Clear Top Badge, 4 x 3, PK25 (74471)
- ZORO SELECT Edge Protector, Hvy. Dty., Fibreboard, PK70 (56JM24)
- TARIFOLD Desktop Reference Starter Set with Display Pockets, 20 Pockets (TFID292)
- TARIFOLD Magnetic Sheet Pocket, Blue, PK5 (PMV5)
- TARIFOLD Document Wall Display, Antimicrobial (WA271)
- TARIFOLD Desk Stand Ext. Set, 10 Pockets, Gray (TE271)
- TARIFOLD Pivoting Pockets, Yellow, PK10 (P040)
- TARIFOLD Desk Stand Starter Set, 10 Pockets, Gray (TD271)
- BUSINESS SOURCE Protector, Sheet, Standrd, Clr 4PK (BSN32357)
- Tarifold Document Holders