Shop All Document Holders
Tarifold
Desktop Document Display, B Sized Drawing
Mfr # D291B
Zoro # G1106131
Free Shipping & Returns
$119.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic/Steel
- Mounting Style Desktop
- Sheet Capacity 20
- Color Assorted
- Height 12 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tarifold
- MFR # D291B
- Zoro # G1106131
- UPC # 672644130551
- Country of Origin France
- Category Document Holders
Dimensions
Height | 12 1/2 in |
Sheet Size | 11 x 17 in |
Length | 38 in |
Depth | 24 in |
Overall Height | 12 1/2 in |
Overall Width | 20 1/4 in |
Overall Depth | 38 in |
Paper Size | Carta |
Description
Document Display Kit, Desktop, Height 12 1/2 in, Length 38 in, Depth 24 in, Number of Pockets 10, Sheet Size 11 x 17 in, Sheet Capacity 20, Viewing Angle 60 or 30 Degrees , Color Assorted, Material Plastic/Steel, Includes (10) Assorted Color Pockets, Desk Stand, Snap-On Index Tabs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Tape Dispenser, 2" (78801570942)
- ZORO SELECT Corrugated Mailers, 14" x 3" x 3", White, 50/Bundle (M1433)
- BRADY Haz Material Shpng Labels, Dot, 4In, PK500 (121070)
- AZAR DISPLAYS Two-Tier Six-Pocket Trifold Brochure Holder, PK2 (252808)
- TARIFOLD Desk Unit Starter Set, 40 Pockets, Asst (D294)
- TARIFOLD Magneto Adhesive Picture Frame, Slvr, PK2 (P18650)
- TARIFOLD Catalog Rack Post Section, 1 In H, Black (50403)
- TARIFOLD Magneto Adhesive Picture Frame, Black, PK2 (P18660)
- TARIFOLD Desktop Reference Starter Set with Display Pockets, 20 Pockets (TFID292)
- TARIFOLD X-tend Desktop Tablet Holder (X570007)
- DURABLE OFFICE PRODUCTS DBL DuraClip Report Cover 30 Sheet Capacity 11 in. x 8.5 in. DK Blue (DU463659)
- Tarifold Document Holders