Shop All Document Holders
Tarifold
Desktop Document Display, 20 In L
Mfr # D291
Zoro # G2301747
product price: $72.99
/ea
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Desktop
- Material Plastic/Steel
- Sheet Capacity 20
- Color Assorted
- Height 12 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tarifold
- MFR # D291
- Zoro # G2301747
- UPC # 672644229101
- Country of Origin France
- Category Document Holders
Dimensions
Height | 12 1/2 in |
Length | 20 in |
Sheet Size | 8-1/2 x 11 in |
Depth | 15 in |
Overall Width | 20 1/4 in |
Overall Height | 12 1/2 in |
Paper Size | Carta |
Overall Depth | 20 in |
Description
Document Display Kit, Desktop, Height 12 1/2 in, Length 20 in, Depth 15 in, Number of Pockets 10, Sheet Size 8-1/2 x 11 in, Sheet Capacity 20, Viewing Angle 60 or 30 Degrees , Color Assorted, Material Plastic/Steel, Includes (10) Assorted Color Pockets, Desk Stand, Snap-On Index Tabs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER INTERNATIONAL TZ Tape Cartridge for P-Touch labelers, flexible tape, Black on White, 1/2w (TZF-X231)
- SWINGLINE Replacement Punch Head, 9/32", Fits 74350/400 (SWI74866)
- CIG Dataproducts Non-OEM New Black Printer Ribbon for OKI 52102001 (EA) (R6010)
- ZORO SELECT Long Corrugated Boxes, 36" x 10" x 6", Kraft, 25/Bundle (55VJ44)
- TARIFOLD Magneto Adhesive Picture Frame, Red, PK2 (P18670)
- TARIFOLD Desktop Reference Starter Set with Display Pockets, 20 Pockets (TFID292)
- TARIFOLD X-tend Desktop Tablet Holder (X570007)
- TARIFOLD Desk Unit Starter Set, 40 Pockets, Asst (D294)
- TARIFOLD Replacement Pivoting Pockets, PK10 (P090)
- TARIFOLD Desk Unit Starter Set, 20 Pockets, Asst (D292)
- GLOBAL INDUSTRIAL Chrome Wire Document Holder (489070)
- Tarifold Document Holders