Shop All Document Holders
This Product is Discontinued
Tarifold
Catalog Rack Starter Set, 12 Section, Blk (Discontinued)
Mfr # 50411
Zoro # G0542147
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Metal, PVC
- Mounting Style Desktop
- Sheet Capacity 1,200
- Color Black
- Width 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tarifold
- MFR # 50411
- Zoro # G0542147
- UPC # 672644504116
- Country of Origin China
- Category Document Holders
Dimensions
Width | 20 in |
Height | 12 7/8 in |
Depth | 12 7/8 in |
Length | 12 7/8 in |
Sheet Size | 8 1/2 in x 11 in |
Details
Item | Catalog Rack Starter Set,12 Section,Blk |
Material | Metal, PVC |
Mounting Style | Desktop |
Sheet Capacity | 1,200 |
Color | Black |
Includes | (12) Ring Section, (12) Section Base, (2) Wing |
Viewing Angle | 45 Degrees |
Description
Catalog Rack Starter Set,12 Section,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.