Shop All Document Holders
This Product is Discontinued
Tarifold
Catalog Rack Starter Set, 12 In H, Black (Discontinued)
Mfr # 50410
Zoro # G2002007
This Product is Discontinued
Key Features
- Material Steel
- Color Black
- Width 12 in
- Height 12 in
- Includes (6) Ring Sections, Rack Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tarifold
- MFR # 50410
- Zoro # G2002007
- UPC # 672644504109
- Country of Origin China
- Category Document Holders
Dimensions
Width | 12 in |
Height | 12 in |
Length | 16 in |
Overall Width | 12 in |
Overall Height | 12 in |
Overall Depth | 16 in |
Details
Item | Document Display Kit |
Material | Steel |
Sheet Capacity | 6 in Reference Material |
Color | Black |
Includes | (6) Ring Sections, Rack Base |
Viewing Angle | 45 Degrees |
Product Type | Document Display Kit |
Compatible Brand | Tarifold |
Description
Document Display Kit, Height 12 in, Width 12 in, Length 16 in, Number of Pockets Not Applicable, Sheet Capacity 6 in Reference Material, Viewing Angle 45 Degrees , Color Black, Material Steel, Includes (6) Ring Sections, Rack Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.