Shop All Document Holders
Tarifold
Catalog Rack Post Section, 1 In H, Black
Mfr # 50403
Zoro # G0897251
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
- Width 2 1/4 in
- Height 1 in
- Length 10 1/3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tarifold
- MFR # 50403
- Zoro # G0897251
- UPC # 672644504031
- Country of Origin China
- Category Document Holders
Dimensions
Width | 2 1/4 in |
Height | 1 in |
Length | 10 1/3 in |
Sheet Size | 8 1/2 x 11 in |
Overall Length | 10 3/8 in |
Overall Width | 2 1/4 in |
Overall Height | 1 in |
Details
Item | Catalog Rack Ring Sections |
Material | Steel |
Sheet Capacity | 2 in Reference Material |
Color | Black |
Includes | 2 in Post Section |
Compatible Brand | Tarifold |
Compatible Manufacturer Part Number | 50410, 50411 |
Product Type | Catalog Rack Ring Sections |
Description
Catalog Rack Post Section, Height 1 In, Length 10 1/3 In, Depth 2 1/4 In, Holds 2 Inches Reference Material, Material Steel, Color Black, Sheet Size 8 1/2 x 11 In, Includes Post Section Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROOMFACTORY Bazic Standard Size Hardboard Clipboard w/ Low Profile Clip Pack of 24 (RO1259946)
- ZORO SELECT Corrugated Boxes, 14" x 14" x 19", Kraft, 20/Bundle (11A716)
- PAPERPRO Desktop Stapler, 20 Sheet, Green (ACI1123)
- PENTEL EnerGel RTX Retractable Gel Pen, Bold 1mm, Blue Ink, Blue/Gray Barrel (BL80C)
- TARIFOLD Magneto Adhesive Picture Frame, Black, PK2 (P18660)
- TARIFOLD Rotary Starter Set, 50 Pockets, Assorted (R295)
- TARIFOLD Antimicrobial Pivot Pockets, PK10 (PA070)
- TARIFOLD Orbital Desk Ref Disposal, 10 Pockets, Gry (R281)
- TARIFOLD Pivoting Pockets, Red, PK10 (P030)
- TARIFOLD Desk Stand Ext. Set, 10 Pockets, Gray (TE271)
- TARIFOLD Catalog Rack Ring Sec., 1-1/3 In. H, Blk (50405)
- Tarifold Document Holders