Shop All Document Displays
Tarifold
Catalog Rack 12 Rings Metal
Mfr # 50411
Zoro # G305916058
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Desktop
- Material Metal
- Color Black
- Sheet Size 8 1/2 in x 11 in
- Sheet Capacity 1,200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tarifold
- MFR # 50411
- Zoro # G305916058
- Country of Origin United States
- Category Document Displays
Dimensions
Sheet Size | 8 1/2 in x 11 in |
Width | 20 in |
Height | 12 7/8 in |
Length | 12 7/8 in |
Depth | 12 7/8 in |
Overall Depth | 8.5 in |
Overall Width | 25 in |
For Pocket Height | 8 1/2 in |
Details
Item | Document Display Kit |
Mounting Style | Desktop |
Material | Metal |
Color | Black |
Sheet Capacity | 1,200 |
Includes | (12) Ring Sections, (12) Section Base, (2) Wings |
Viewing Angle | 45 Degrees |
Product Type | Document Display Kit |
Compatible Brand | Tarifold |
Mounting Method | Freestanding |
Pocket Frame Color | Black |
Pocket Capacity | 12 |
Description
Document Display Kit, Viewing Angle 45 Degrees , Color Black, Material Metal, Includes (12) Ring Sections, (12) Section Base, (2) Wings
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Wraptor A6500 Replacement V-Block Springs (A6500-SPRING)
- BSC PREFERRED 18'' x 60 Gauge x 2000' Cast Hand Stretch Film, 4PK (S-3212)
- BSC PREFERRED Green Marsh 88fx Metal Paint Markers, 12PK (H-257G)
- ZORO SELECT Corrugated Mailers, 3" x 3" x 1", White, 50/Bundle (M331)
- TARIFOLD Sign Holder, Magnetic, Confined Space, PK2 (P194943CS)
- TARIFOLD Easy - Load Wall Display Unit with 10 Display Pockets, Assorted Color (TA567597)
- TARIFOLD Sign Holder, Adhesv, Fire Extinguisher, PK2 (P194993FE)
- TARIFOLD Rotary Display Unit Base, 50 Pockets, White (RA295W)
- TARIFOLD Partition Wall Unit, 20 Pockets, 40 Views (DA92)
- TARIFOLD Rotary Display Unit Base, 50 Pockets, Black (RA295B)
- TARIFOLD Document Desk Display Unit, 10 Red Pocket (D231)
- Tarifold Document Displays