Shop All Identification Labels
Tarifold
Antimicrobial Surface Stickers, 700 mm L
Mfr # 335154
Zoro # G900422718
product price: $92.85
/pk 5, $18.57/ea
Free Shipping & Returns
$92.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 600 mm
- Standards EPA Certified, European Directive 98/88/EC, FDA Certified
- Color Clear
- Overall Width 23 5/8 in
- Thickness 0.11 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tarifold
- MFR # 335154
- Zoro # G900422718
- Country of Origin Germany
- Category Identification Labels
Dimensions
Width | 600 mm |
Overall Width | 23 5/8 in |
Length | 700 mm |
Overall Length | 27 1/2 in |
Details
Standards | EPA Certified, European Directive 98/88/EC, FDA Certified |
Color | Clear |
Thickness | 0.11 mm |
Item | Antimicrobial Surface Stickers |
Series | Antimicrobial Surface |
Description
Antimicrobial Surface Stickers, Color Clear, Length 700 mm, Thickness 0.11 mm, Width 600 mm, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Gasket, PK5 (80861A)
- LYLE Safety Sign, Electrical Panel, Eng, 10 in H (U4-1572-RD_7X10)
- HONEYWELL HOWARD LEIGHT Disposable 30, 500 PK (LPF-1-D)
- MCR SAFETY Beige Driver Syn Leather Red Fle, L, PK12 (3750L)
- FUEL STICKERS DEF Sticker, Diesel Exhaust Fluid Label: Fluid Safety - Heavy-Duty - White/Blue, 6x2, 2PK (Z-262DEF-2PK)
- GHS SAFETY Safety Label, 2 in. W x 2 in. H, PK500, GHS1307 (GHS1307)
- NEVS Biohazard Warning! Sharps (Used Needles & Syringes) 1-7/16" x 3" (MLP-0024)
- BRADY Danger Label, Instruction, 3-1/2 In. H, PK5, 86263 (86263)
- NMC Blank Placard Sign, 2 Gases, Poison, Flammable/Non-Flammable, Mounting Style: Adhesive-Backed (DL6BUV)
- NMC Toxic Gas 2.1 Dot Placard Label, Pk25 (DL126AP)
- LABELMASTER Corrosive Label, Worded, PK500 (HML13D)
- Tarifold Safety Labels