Shop All Identification Labels
Tarifold
Antimicrobial Surface Stickers, 600 mm L
Mfr # 335153
Zoro # G700422611
product price: $73.99
/pk 5, $14.80/ea
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 500 mm
- Standards EPA Certified, FDA Certified
- Color Clear
- Overall Width 19 5/8 in
- Length 600 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tarifold
- MFR # 335153
- Zoro # G700422611
- Country of Origin Germany
- Category Identification Labels
Dimensions
Width | 500 mm |
Overall Width | 19 5/8 in |
Length | 600 mm |
Overall Length | 23 5/8 in |
Details
Standards | EPA Certified, FDA Certified |
Color | Clear |
Thickness | 0.11 mm |
Item | Antimicrobial Surface Stickers |
Series | Antimicrobial Surface |
Description
Antimicrobial Surface Stickers, Color Clear, Length 600 mm, Thickness 0.11 mm, Width 500 mm, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Welding Jacket, Black, Cotton, L (1160-L)
- RED KAP Mns Ls Spruce Grn Dp Cotton, M (SC30SG LN M)
- PIG Filter Sock, 10 ft. Lx 12-3/4"W x 3-1/2"H (FLT823)
- RADIANS Radians RW30-3Z1 General Purpose Rain Jacket (RW30-3Z1Y-L)
- BADGER TAG & LABEL Self Laminating Label, 1-1/2x3 In., PK500 (6995OR)
- NMC Danger Respirator Required Label, Pk5 (DGA26AP)
- NMC Gasoline 3 Dot Placard Sign, Material: Rigid Plastic (DL134R)
- STRANCO Inspection Label, ENG, Maintenance, PK350, TCSL2-22131 (TCSL2-22131)
- BRADY Hard Hat Emblem Label, English, PK4, 42233 (42233)
- NMC Symbol Release Station Powder Imo Label, IMO160P (IMO160P)
- NMC Dot Placard Sign, 2212 9 Dangerous Goods, Pk50, Material: Adhesive Backed Vinyl (DL82BP50)
- Tarifold Identification Labels