Shop All Identification Labels
Tarifold
Antimicrobial Surface Stickers, 297 mm L
Mfr # 335155
Zoro # G800422603
product price: $37.35
/pk 10, $3.74/ea
$37.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 210 mm
- Standards EPA Certified, European Directive 98/88/EC, FDA Certified
- Color Clear
- Length 297 mm
- Thickness 0.11 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tarifold
- MFR # 335155
- Zoro # G800422603
- Country of Origin Germany
- Category Identification Labels
Dimensions
Width | 210 mm |
Length | 297 mm |
Overall Width | 8 1/4 in |
Overall Length | 11 5/8 in |
Details
Standards | EPA Certified, European Directive 98/88/EC, FDA Certified |
Color | Clear |
Thickness | 0.11 mm |
Item | Antimicrobial Surface Stickers |
Series | Antimicrobial Surface |
Description
Antimicrobial Surface Stickers, Color Clear, Length 297 mm, Thickness 0.11 mm, Width 210 mm, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTCH Notch Chainsaw Chaps - Calf Wrap - XXL (NCHAPW-XXL)
- MONTOUR LINE Sign 14 x 22 in. V Bk. Steel, PLS WAIT HERE FOR THE NEXT AVL CASHIER (FS200-1422-V-BK-PLSWAITCASH)
- SAFETY ZONE Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Blue (GNPR-XL-1M)
- SIGNMISSION Contractor Parking Only 12inx18in Heavy Gauge Aluminums, A-1218 Misc - Contractor Parking Only (A-1218 Misc - Contractor Parking Only)
- NMC Certified First Aid Hard Hat Emblem, Pk25 (HH35R)
- NEVS Label, Crash Cart Check CS Supplies 6-1/4" x 2-7/8" Green w/Black Pack (P-8534)
- NMC Gear Entanglement Hazard Iso Label, Pk10 (ISO248AP)
- NEVS GHS Label - Icons w/Name Concentration 3" x 3" (GHS-0004)
- NMC NMC GHS400AP, Flammable GHS Label, Vinyl, 4" x 4", 5/PACK (GHS400AP)
- NMC Toxic Gas 2 Dot Placard Sign, Material: Rigid Plastic (DL133R)
- NMC Energy Isolation - Electrical Isolation Point, Pk10, Material: Adhesive Backed Vinyl (ISL3401)
- Tarifold Safety Labels