Shop All Plug Adapters
Targus
World Traveler AC Power Adapter, 110 to 250V AC, Black
Mfr # APK01US1
Zoro # G803522737
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Assorted
- Color Black
- Voltage 110 to 250V AC
- For Use With All AC Devices
- Weight 0.358 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Targus
- MFR # APK01US1
- Zoro # G803522737
- UPC # 92636249366
- Country of Origin China
- Category Plug Adapters
Details
Connector Type | Assorted |
Color | Black |
Voltage | 110 to 250V AC |
For Use With | All AC Devices |
Weight | 0.358 lbs |
Description
Safely power you devices anywhere around the world. Compatible with wall outlets in over 165 countries. Red safety shutters provide protection against accidental contact with electrical current. Compact design.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Back Panel, NOVAL Accessory, Fiberglass (HW-MP1210FG)
- DISCO Heat Shrink Tubing, 1/8"-3/4"I.D., 32 pcs. (8204)
- RITTAL Terminal Box, Enclosure Accessory, Steel (1515000)
- BLACK BOX Cat6 Shld Patch Cable 3 Feet 26 Awgm (EVNSL0272BL-0003)
- TARGUS World Power Travel Adapter, APK01US1 (APK01US1)
- AC WORKS Adapter L14-20P 20A 125/250V 4-Prong Plug to 6-15/20R 250V 15/20A T-Blade (ADL1420620)
- LEVITON White 15A Plug-In Switch (C24-01470-00W)
- MARINCO Pigtail Adapter, 30A Locking to 50A Locking (121A)
- AC WORKS 1.5FT 50A 3-Prong Welder 6-50P Plug to 3 NEMA 6-15/20 Tri-Outlets (S650W620-018)
- SUPERIOR ELECTRIC 15 ft. 50 Amp NEMA 14-50R RV 6AWG Extension Cord Plug NEMA 14-50P W/Handle (RVA1534)
- NEXTGEN 3-Outlet Power Adapter; Orange (NE450873)
- Targus Extension Cords & Power Strips