Shop All USB Cables
Targus
World Travel Adapter with USB, APK032US
Mfr # APK032US
Zoro # G6306414
$40.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 1.8"
- Output Voltage 5 V DC
- Width 3"
- Product Type AC Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Targus
- MFR # APK032US
- Zoro # G6306414
- UPC # 92636319977
- Country of Origin Unknown
- Category USB Cables
Dimensions
Height | 1.8" |
Width | 3" |
Depth | 0.9" |
Details
Color | Black |
Output Voltage | 5 V DC |
Product Type | AC Adapter |
Description
Targus World Travel Adapter with USB Charging Ports [Black]
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Golf Buddy Voice 2 (VOICE 2 GOLF BUDDY)
- NUPIXX Dummy Security Camera, Outdoor Use (3KNG8)
- ZORO SELECT Sealed Lead Acid Battery, 6V, 36Ah, AGM (47043)
- LOGITECH G502X Lightspeed Wrls Mouse (910-006187)
- TARGUS Usb C To 4 Port Usb A (ACH226BT)
- BELKIN Boostcharge USB C To USB A (CAB001bt2MWH)
- TRIPP LITE USB 3.1 Gen 1 Cable, Type-C, M/M, 3ft (U420-003)
- CABLE WHOLESALE CableWholesale 10UM-02115BK Mini USB 2.0 Cable Black Type A Male to 5 Pin Mini-B Male 15 foot (10UM-02115BK)
- TRIPP LITE USB Charger, Adjust, 10 port, 12V, 8A/96W (U280-010-ST)
- TRIPP LITE CABLE, CHG, USB, SYNC, LHT10'WE (TRPM100010WH)
- TRIPP LITE Reversible USB Cable, Black, 6 ft. (UR022-006-RA)
- Targus USB Cables