Shop All Computer Bags & Sleeves
Targus
Work In Ess Chromebook Case, TED006GL
Mfr # TED006GL
Zoro # G6829384
product price: $24.55
/ea
$24.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 1"
- Product Type Carrying Case
- Closure Type Zipper
- Width 12.6"
- Height 8.7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Targus
- MFR # TED006GL
- Zoro # G6829384
- UPC # 92636337537
- Country of Origin Unknown
- Category Computer Bags & Sleeves
Dimensions
Depth | 1" |
Width | 12.6" |
Height | 8.7" |
Details
Product Type | Carrying Case |
Closure Type | Zipper |
Description
Work-in Essentials Case for Chromebook
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI NVIDIA GeForce RTX 4060 Ti Graphic Card (G406TV2XB8C)
- MIGHTY MAX BATTERY 6V 4.5AH Battery for Kid Trax Disney Ride On Toy KT1122TR - 10 Pack (ML4-6MP108251242910)
- ILC Replacement for Lithonia Elb0607 (ELB0607 LITHONIA)
- ILC Replacement for Audiovox Btr8975 (BTR8975 AUDIOVOX)
- TARGUS 14" Slipskin Sleeve Black, TSS932 (TSS932)
- TARGUS Citygear Tcg717Gl Carry (TCG717GL)
- TARGUS Metro Rolling NB Case, TBR003US (TBR003US)
- TARGUS 16" CityLite Laptop Case, TBT053US (TBT053US)
- TARGUS Messenger Notebook Case, TCM004US (TCM004US)
- TARGUS 3D Protection Case For Dell Venue 11 And Latitude 11 Black 11 (THZ632US)
- NIRVANA HEAT PUMPS USA Solid Colors AED2-SS-BLK Amazon Echo Dot 2nd Generation Skin - Solid State Black (AED2-SS-BLK)
- Targus Computer Bags & Sleeves