Shop All Computer Mice
Targus
Wireless Presenter Laser Point, AMP16US
Mfr # AMP16US
Zoro # G5446236
product price: $37.59
/ea
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 4.3"
- Height 1"
- Depth 1.6"
- Product Type Presentation Pointer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Targus
- MFR # AMP16US
- Zoro # G5446236
- UPC # 92636244071
- Country of Origin Unknown
- Category Computer Mice
Dimensions
Width | 4.3" |
Height | 1" |
Depth | 1.6" |
Details
Color | Black |
Product Type | Presentation Pointer |
System Requirements | USB Port, Operating Systems: Windows 7, Windows 2000, Windows XP, Windows Vista |
Description
The Targus Wireless Presenter with Laser Pointer makes it easy to control your presentation from up to 30ft away. The ergonomic design with soft touch surface makes it easy to hold the device in your hand and navigate through the buttons comfortably. The built-in laser pointer allows you to highlight key points while the other keys allow you to page up, page down, switch applications, darken screen and resume the presentation. The preset RF connection enables true plug-and-play capability; no driver is required.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 18AH GEL Battery Replacement for Interstate DCM0018 (ML18-12GEL668)
- MONOPRICE Power Cord - NEMA 5-15P to IEC 60320 C5_ 18AWG_ 10A_ 3-Prong_ Blk_ 1ft (41083)
- UPG Sealed Lead Acid Battery, 12 V, 18Ah, UB12180, F2 Faston Tab Terminal, AGM Type (40648)
- ILC Replacement for GAF Regent replacement light bulb lamp (REGENT GAF)
- TARGUS Stylus Pen Blue Red Black, AMM0601TBUS (AMM0601TBUS)
- TARGUS Compact Optical Mouse Blue Tra, AMU75US (AMU75US)
- TARGUS Wireless Optical Mouse, AMW50US (AMW50US)
- SANOXY RGB Gaming Mice Mouse DPI USB Flowing Backlit Light Wired PC Laptop Compute - White (WP-254821619943-MS-WE)
- SEALSHIELD Seal Storm' Waterproof Mouse w/PS2 Connection (STWM042P)
- LOGITECH Mx Master 2S Wireless Mouse (910-005965)
- ERGOGUYS Wow Joy Silver Ergonomic Vertical Mouse (WP-012-S-E)
- Targus Computer Mice