Shop All USB Hubs & Converters
This Product is Discontinued
Targus
USBC Mp Hub Card Reader Adptr (Discontinued)
Mfr # ACA952USZ
Zoro # G2810424
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Silver
- Height 1.8"
- Depth 0.4"
- Width 3.7"
- Product Type USB Hub/FlashCard Reader
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Targus
- MFR # ACA952USZ
- Zoro # G2810424
- UPC # 92636343927
- Country of Origin Unknown
- Category USB Hubs & Converters
Dimensions
Height | 1.8" |
Depth | 0.4" |
Width | 3.7" |
Details
Color | Silver |
Product Type | USB Hub/FlashCard Reader |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.