Shop All Docking Stations
Targus
Usb C Displayport Alt Mode Docking Station w/ 85W Power (Tri-V 2-4K)
Mfr # DOCK430USZ
Zoro # G9891700
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- USB Charging Port USB-A (4 USB 3.2 Gen1 ports, 1 fast-charging) and USB-C (1x 3.2 Gen2)
- For Use With PCs, Macs, Chromebooks, and Android Devices
- Includes USB-C Universal DV4K Docking Station with 85W Power Delivery
- Color Black
- Width 7.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Targus
- MFR # DOCK430USZ
- Zoro # G9891700
- UPC # 92636336127
- Country of Origin Unknown
- Category Docking Stations
Dimensions
Width | 7.1 |
Height | 1.01 |
Length | 3.25 |
Details
Item | Docking Station |
USB Charging Port | USB-A (4 USB 3.2 Gen1 ports, 1 fast-charging) and USB-C (1x 3.2 Gen2) |
For Use With | PCs, Macs, Chromebooks, and Android Devices |
Includes | USB-C Universal DV4K Docking Station with 85W Power Delivery |
Color | Black |
Material | Plastic |
Ethernet Service Detection | 1 Gigabit Ethernet port |
Printing Software Compatibility | Targus Enterprise Software Suite for DOCK430USZ |
Weight | 0.63 |
Watts | 85W |
Description
Create a more powerful, productive workstation with the Targus USB-CTM DisplayPortTM Alt. Mode Docking Station with 85W Power. Sleek and powerful this Alternate Mode hosts packs all of the ports and power you need in one dock. Designed to support a wide variety of laptop brands and operating systems, DOCK430 offers broad compatibility for a range of hosts, devices and peripherals.
Enjoy crisp, clear native video while supporting a connection up to three monitors. With two DisplayPortTM 1.4 ports and one HDMI 2.0 port, you’re able to support three monitors (1920x1080 p60), two monitors (2560x1440 p60) or one monitor (3840x2160 p60) and various lower resolutions. Plus connect all your favorite accessories with a combination of USB-A (4 USB 3.2 Gen1 ports, 1 fast-charging) and USB-C (1x 3.2 Gen2), plus Ethernet and audio ports.
Designed for the modern workstation, the dock comes equipped with a VESA bracket mounting provision, which allows for use of the Targus VESA Mount Bracket (ACX003GLZ – sold separately) to hold your dock behind your display for even greater space savings.
Featuring
Supports Two DisplayPortTM and One HDMI Monitor - Access the latest display technology with two DisplayPortTM and HDMI ports that creates a rich, high-definition viewing experience. The USB-CTM DisplayPortTM Alt. Mode Docking Station with 85W Power supports full UHD (3840x2160 p60) resolution in single display and resolutions of up to 2560x1440 p60 in dual video mode – and even 1920x1080 p60 with three monitors
Enhanced Power Delivery - The USB-CTM DisplayPortTM Alt. Mode Docking Station provides up to 85W of USB Type-C Power Delivery at all popular voltages including 5, 9, 12, 15, and 20Vdc. DOCK430 will negotiate a Type-C Power Delivery contract with multiple platforms including PC, MacBook, Chromebook, and even popular Android phones.
Onboard USB 3.0 for Advanced Peripherals and Charging - Multiple onboard USB ports make it easy to customize workspaces with the latest keyboards, external drives, and other essential peripherals. Efficient charging is close at hand with one powered USB 3.2 Gen1 port for keeping smartphone, tablet, or other devices powered up and ready to go.
Enterprise Software Suite: A Targus Exclusive. Enhance security and improve user experience with the Targus Enterprise Software Suite for DOCK430USZ. Wi-Fi Auto Switch: auto enables/disables Wi-Fi functionality when the dock’s Ethernet connection is active, reducing unnecessary network traffic and enabling faster connection speeds. MAC Address Cloning: auto replaces the MAC address of the connected Targus Ethernet network adapter with any (Wired Ethernet, Wireless Ethernet, Bluetooth) MAC address of the local host, supporting device-based authentication methods. Ghost Device Removal: purges older, latent Targus docking station devices from the local registry preventing registry bloat. Targus A/V Configuration Utility: restores audio configuration, icon, and first-level application window’s positions to external monitors when re-connecting to a previously used Targus docking station.
Easy Script Generator - Save time and money deploying Targus Docking Station Utilities. This utility provides IT Administrators with an intuitive GUI for selecting any or all the utilities and their associated options.
Enjoy crisp, clear native video while supporting a connection up to three monitors. With two DisplayPortTM 1.4 ports and one HDMI 2.0 port, you’re able to support three monitors (1920x1080 p60), two monitors (2560x1440 p60) or one monitor (3840x2160 p60) and various lower resolutions. Plus connect all your favorite accessories with a combination of USB-A (4 USB 3.2 Gen1 ports, 1 fast-charging) and USB-C (1x 3.2 Gen2), plus Ethernet and audio ports.
Designed for the modern workstation, the dock comes equipped with a VESA bracket mounting provision, which allows for use of the Targus VESA Mount Bracket (ACX003GLZ – sold separately) to hold your dock behind your display for even greater space savings.
Featuring
Supports Two DisplayPortTM and One HDMI Monitor - Access the latest display technology with two DisplayPortTM and HDMI ports that creates a rich, high-definition viewing experience. The USB-CTM DisplayPortTM Alt. Mode Docking Station with 85W Power supports full UHD (3840x2160 p60) resolution in single display and resolutions of up to 2560x1440 p60 in dual video mode – and even 1920x1080 p60 with three monitors
Enhanced Power Delivery - The USB-CTM DisplayPortTM Alt. Mode Docking Station provides up to 85W of USB Type-C Power Delivery at all popular voltages including 5, 9, 12, 15, and 20Vdc. DOCK430 will negotiate a Type-C Power Delivery contract with multiple platforms including PC, MacBook, Chromebook, and even popular Android phones.
Onboard USB 3.0 for Advanced Peripherals and Charging - Multiple onboard USB ports make it easy to customize workspaces with the latest keyboards, external drives, and other essential peripherals. Efficient charging is close at hand with one powered USB 3.2 Gen1 port for keeping smartphone, tablet, or other devices powered up and ready to go.
Enterprise Software Suite: A Targus Exclusive. Enhance security and improve user experience with the Targus Enterprise Software Suite for DOCK430USZ. Wi-Fi Auto Switch: auto enables/disables Wi-Fi functionality when the dock’s Ethernet connection is active, reducing unnecessary network traffic and enabling faster connection speeds. MAC Address Cloning: auto replaces the MAC address of the connected Targus Ethernet network adapter with any (Wired Ethernet, Wireless Ethernet, Bluetooth) MAC address of the local host, supporting device-based authentication methods. Ghost Device Removal: purges older, latent Targus docking station devices from the local registry preventing registry bloat. Targus A/V Configuration Utility: restores audio configuration, icon, and first-level application window’s positions to external monitors when re-connecting to a previously used Targus docking station.
Easy Script Generator - Save time and money deploying Targus Docking Station Utilities. This utility provides IT Administrators with an intuitive GUI for selecting any or all the utilities and their associated options.
- Supports Two DisplayPortTM and One HDMI Monitor
- USB-CTM DisplayPortTM Alt. Mode Docking Station with 85W Power
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 9Ah Replacement UPS Battery for APC BACK-UPS ES BE725BB (ML9-12238111)
- ILC Replacement for HBC Ba225000 (BA225000 HBC)
- ENDUST Powerful Electronics Duster, 10 oz., PK4 (11964)
- ANACOM MEDTEK DUAL DURAFLEX PUSH BUTTON CALL CORD, 1/4" CONNECTOR 10 FT. (E1276-10RB)
- TARGUS USBC Dp Am Sv 4KHDMI Ds 100Wpd, Dock419Usz (DOCK419USZ)
- TARGUS Universal USB-C DV4K DP Docking Station (DOCK315USZ)
- STARTECH.COM USB C Multiport Adapter Dock (DKT30CHVAUSP)
- MONOPRICE USB-C Dual-Monitor Docking Station for USB-C Laptops_ MST and Power De (29434)
- SMK-LINK ELECTRONICS USB C 100W Mini Docking Statio (VP6950)
- TRIPP LITE DOCK, 4K HDMI, DP, VGA (TRPU442DOCK4S)
- DELL Wd19Dc Performance Dock, WD19DC (WD19DC)
- Targus Docking Stations