Shop All Monitor Mounts & Brackets
Targus
Univ. Monitor Stand, PA235U
Mfr # PA235U
Zoro # G5125663
product price: $44.29
/ea
$44.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6.5"
- Width 19"
- Depth 14"
- Color Black
- Product Type Display Stand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Targus
- MFR # PA235U
- Zoro # G5125663
- UPC # 92636109172
- Country of Origin Unknown
- Category Monitor Mounts & Brackets
Dimensions
Height | 6.5" |
Width | 19" |
Depth | 14" |
Details
Color | Black |
Product Type | Display Stand |
Description
The Targus Universal Monitor Stand houses your laptop computer and docking device, saving valuable desktop space. The stand can support an external monitor weighing up to 88 lbs. Convenient slide-out tray for laptop and docking station under the monitor; easy tool-free assembly. Raises monitor to desirable viewing height; open design provides quick access to all of your laptop?s peripherals. RoHS Compliant - yes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEICA Alkaline Battery Holder (8239922)
- WBOX REQUEST TO EXIT DETECTOR SEQUENTIAL TRIGGERING/GRAY (0E-RXDST)
- EXELL BATTERY S27PX 6V Silver Oxide Battery EPX27 V27PX 4NR43 KX27 HS3C (S27PX)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for MxVolta VT12045, VT1204, VT1205 (ML5-122676567)
- NO SLIP BATHTUB Mount-It Freestanding Full Motion Triple Monitor Stand for 17-27 in. Computer Screens (MI-2789)
- MG ELECTRONICS TV/CCTV Hinged Arm Monitor Wall Mount Bracket For Monitor 9" - 14" (WB-2)
- 3M Adjustable Monitor Stand, 16"x12"x5-35/64, Black (MMMMS85B)
- QUARTET Monitor Riser, w/ Dry-Erase Board, 10"Wx5"H, White (QRTQ090GMRW01)
- PYLE Anti-Theft Tablet Freestanding Kiosk (PSPADLK60)
- VICTOR TECHNOLOGY Mobile Adj. Stand, Black, 44in H x 22in L (DC500)
- AIDATA Universal Tablet Wall Mount, Screw-In Mount, Extendsion Arm, Black (US-5112A)
- Targus Monitor Mounts & Brackets