Targus TSB194US Carrying Case; Backpack for 16 Notebook - Black; Gray
Mfr # YYT1-10979169
Zoro # G903694389
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Targus
- MFR # YYT1-10979169
- Zoro # G903694389
- Country of Origin China
- Category Computer Bags & Sleeves
Description
The Targus Motor Backpack is designed to accommodate laptops with up to 16” screens and features pen loops, an interior cell phone pocket and convenient clip to hold a key-ring. The shoulder straps are padded and adjustable to provide comfort. For added convenience the case features two large compartments, one includes the padded laptop compartment with additional space for files while the other can fit larger items such as binders or books and includes a mesh pocket to store accessories. Constructed of black durable polyester material with yellow and white highlights, the backpack offers a hint of color with plenty of compartments to store day-to-day necessities.
Specification- Color - Black &Gray.
- Size - 16 in.
- Item Weight - 1.55 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHUMS Gator Clip, PK10 (RHOOK4)
- MIGHTY MAX BATTERY 12V 125AH SLA Battery Replaces Sumpro 75 Flood Control Sump Pump (MAX3944251)
- ILC Replacement for HP Hewlett Packard Ipaq H6315 Battery (IPAQ H6315 BATTERY HP HEWLETT PACKARD)
- MIGHTY MAX BATTERY 12V 75Ah SLA Replacement Battery for Power-Sonic PG-1275FR (MAX3970819)
- TARGUS 12" Slipskin Sleeve w Handles, TSS981GL (TSS981GL)
- TARGUS Metro Rolling NB Case, TBR003US (TBR003US)
- TARGUS TopLoad16" Classsic Notebook, TCT027US (TCT027US)
- TARGUS 16" CityLite Laptop Case, TBT053US (TBT053US)
- TARGUS 14" Slipskin Sleeve Black, TSS932 (TSS932)
- TARGUS Urban Sleeve Black 15.6 (TBS933GL)
- LENOVO IDEA 15.6 Toploader T210 Black-ROW, GX40Q17229 (GX40Q17229)
- Targus Computer Bags & Sleeves