Shop All Tablet Accessories
Targus
StylusAntimicrobial Active Stylus for iPad
Mfr # AMM174AMGL
Zoro # G410764148
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Targus
- MFR # AMM174AMGL
- Zoro # G410764148
- UPC # 92636355258
- Country of Origin China
- Category Tablet Accessories
Description
Write, draw, and scroll with ease using the Antimicrobial Active Stylus for iPad. The durable POM tip provides a natural pen-like experience, allowing you to write and draw accurately and comfortably.And thanks to its palm rejection functionality, you can rest your hand naturally on the screen and write as smoothly as you would on paper.The Active Stylus requires no drivers or Bluetooth connection to function. Simply touch the stylus to activate - or leave idle for 5 minutes to trigger its power-saving Sleep Mode.Charge for 90 minutes and enjoy 10 hours of continuous working and 90 days standby time.For an added benefit, this stylus features Targus' DefenseGuard Antimicrobial Protection, an infused protective finish to the material that creates a cleaner surface and protects the stylus.Altogether, it's a superior choice for protecting your iPad 2018 and later.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Honeywell K14139 Security 2.8ah Battery (K14139 SECURITY 2.8AH BATTERY HONEYWELL)
- ULTRALAST Battery 3.6 Volt Nickel Metal Hydride Ultralast Cordless Phone Battery (BATT-27910)
- ILC Replacement For TROJAN J305HAC, 4PK (J305H-AC-4-PACK)
- VERBATIM Premium microSDHC Memory Card with 32GB (44083)
- TARGUS SafePort Rugged MAX Micro Surf, THD491GL (THD491GL)
- TARGUS Slim Stylus For Smartphones (Metallic Blue) (AMM1203US)
- TARGUS Tempered Glass Screen Protector for iPad 5th Gen/6th Gen/iPad Air/iPad Air 2/iPad Pro 9.7" (AWV1287USZ)
- TARGUS SafePort Shoulder Strap Access, THA101GLZ (THA101GLZ)
- TARGUS Stylus for Tablet iPad iPhone, AMM01TBUS (AMM01TBUS)
- KUKAI KUKAI: SEC-E9 Yellow Tablet NEW Version for EA Version (KUKAI-TABLET-EA)
- JCPAL JCPal JCP5279 10.2 in. iClara Glass Screen Protector for 2019/2020/2021 iPad (JCP5279)
- Targus Tablet Accessories