Shop All Tablet Accessories
Targus
Stylus for Tablet iPad iPhone, AMM01TBUS
Mfr # AMM01TBUS
Zoro # G4533813
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.4"
- Length 4.4"
- Width 1.8"
- Product Type Stylus
- Compatibility Apple iPad, Apple iPod, Apple iPhone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Targus
- MFR # AMM01TBUS
- Zoro # G4533813
- UPC # 92636258955
- Country of Origin Unknown
- Category Tablet Accessories
Dimensions
Height | 4.4" |
Length | 4.4" |
Width | 1.8" |
Details
Product Type | Stylus |
Compatibility | Apple iPad, Apple iPod, Apple iPhone |
Description
Targus Stylus for Tablets, iPad, iPhone, Smartphones and more. The stylus features a durable rubber tip that won't scratch the screen of your device and allows the user to type accurately and comfortably. The stylus engages directly with your electronic, touchscreen device, requires no power or software to operate and instantly works right out of the box. Works on Capacitive Touch Devices.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 20V MAX* XR(R) 10.0Ah Lithium Ion Battery (2 PK) (DCB210-2)
- PEERLESS TV Wall Mount, For Televisions (DS-VW795-QR)
- DURACELL Lithium Coin 2032 3 V 225 Ah Security and Electronic Battery 1 pk (DL2032BPK)
- RITRON Wireless Call Button 2-Way, Al/PC, 5 in W (RQA-151M-DB-Pack)
- TARGUS SafePort Shoulder Strap Access, THA101GLZ (THA101GLZ)
- TARGUS Tempered Glass Screen Protector for iPad 5th Gen/6th Gen/iPad Air/iPad Air 2/iPad Pro 9.7" (AWV1287USZ)
- TARGUS SafePort Rugged MAX Micro Surf, THD491GL (THD491GL)
- TARGUS Slim Stylus For Smartphones (Metallic Blue) (AMM1203US)
- CTA DIGITAL Tablet/Monitor Stand, 5-61/64" L, Black (PAD-2AMT)
- DURABLE OFFICE PRODUCTS Tablet Holder Table Stand, 7-13" Tablets (893023)
- CTA DIGITAL Tablet Wall Mount, 17-7/8" L, Silver (PAD-ATWM)
- Targus Tablet Accessories