Shop All Computer Bags & Sleeves
Targus
Strata Sleeve Pewter 13.3"
Mfr # TSS62404US
Zoro # G800487459
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Sleeve
- Color Pewter
- Width 10.3"
- Closure Type Zipper
- Height 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Targus
- MFR # TSS62404US
- Zoro # G800487459
- UPC # 92636293031
- Country of Origin Unknown
- Category Computer Bags & Sleeves
Dimensions
Width | 10.3" |
Height | 2" |
Depth | 14" |
Details
Style | Sleeve |
Color | Pewter |
Closure Type | Zipper |
Product Type | Carrying Case |
Material | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFTMASTER Counterweight, Use With 5MKL6 (MA117)
- ADVANTUS Vertical Badge Holder w/Clip, Clr, PK50 (75457)
- STARTECH.COM 24In. Monitor Privacy Screen (PRIVSCNMON24)
- TARGUS 3D Protection Case For Dell Venue 11 And Latitude 11 Black 11 (THZ632US)
- TARGUS Metro Rolling NB Case, TBR003US (TBR003US)
- TARGUS 16" CityLite Laptop Case, TBT053US (TBT053US)
- TARGUS Urban Sleeve Black 15.6 (TBS933GL)
- TARGUS 12" Slipskin Sleeve w Handles, TSS981GL (TSS981GL)
- TARGUS Messenger Notebook Case, TCM004US (TCM004US)
- MCKLEINUSA McKlein USA 19080 17 in. U Series Logan Leather Two-Tone Dual-Compartment Laptop & Tablet Backpack; Brown (19080)
- Targus Computer Bags & Sleeves