Shop All Tablet Cases
Targus
Scratch Resistant Screenprtctr, AWV330GL
Mfr # AWV330GL
Zoro # G000016350
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10.71"
- Material Polyethylene Terephthalate (PET)
- Features Optical Clarity, Ultra Slim, Bubble-free
- Product Type Screen Protector
- Compatibility Apple iPad Pro 12.9-inch 4th Gen
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Targus
- MFR # AWV330GL
- Zoro # G000016350
- UPC # 92636349004
- Country of Origin Unknown
- Category Tablet Cases
Dimensions
Width | 10.71" |
Details
Material | Polyethylene Terephthalate (PET) |
Features | Optical Clarity, Ultra Slim, Bubble-free |
Product Type | Screen Protector |
Compatibility | Apple iPad Pro 12.9-inch 4th Gen |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOVO Tiny VESA Mount II, 4XF0N03161 (4XF0N03161)
- CRUCIAL 64GB Kit 32GBx2 260 Pin Sod (CT2K32G4SFD832A)
- BITTEL Telephone, Sngl Line Trimline, White/Black (HT20W)
- HONEYWELL Truck Mount, 6" L x 8" W x 10" D x 6" H (M01-0308-000)
- TARGUS Commgrade TBltcase Hp Elite (THZ811GLZ)
- TARGUS VersaVu Case for iPad 8th, 7th Gen, Viol (THZ86307GL)
- TARGUS Click In Case Ipad 7 10.2 Blk (THZ850GL)
- TARGUS VersaVu Sig Case iPad Pro Bk, THZ775GL (THZ775GL)
- TARGUS Safe Fit Univ 9-11in Tablet Case BK (THZ785GL)
- TARGUS Hp Commercial Grade Tablet Case For Elite X2 1013 G3 Black 13 (THZ790GL)
- URBAN ARMOR GEAR Rugged Bluetooth Keyboard with Trackpad for Apple iPad 10.9 2022, Black (124020114031)
- Targus Tablet Cases