Shop All Tablet Accessories
Targus
SafePort Shoulder Strap Access, THA101GLZ
Mfr # THA101GLZ
Zoro # G6834223
product price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.5"
- Width 48"
- Color Black
- Product Type Shoulder Strap
- Compatibility SafePort Rugged Tablet Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Targus
- MFR # THA101GLZ
- Zoro # G6834223
- UPC # 92636326449
- Country of Origin Unknown
- Category Tablet Accessories
Dimensions
Height | 1.5" |
Width | 48" |
Details
Color | Black |
Product Type | Shoulder Strap |
Compatibility | SafePort Rugged Tablet Case |
Description
SafePort Shoulder Strap Access [Black]
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAM MOUNTS Replacement for RAM Mounts Rap-un-cap-4u (RAP-UN-CAP-4U RAM MOUNTS)
- MIGHTY MAX BATTERY 12V 7.2AH SLA Replacement Battery for HR-1234W-F2 (ML7-1222111A)
- MONOPRICE A/V Cable, 3.5mm M/M cable, Black, 25ft (5581)
- RING Floodlight Cam Wired Pro Outdoor Wireless 1080p Surveillance Camera White (RINB08FCWRXQR)
- TARGUS SafePort Rugged MAX Micro Surf, THD491GL (THD491GL)
- TARGUS Slim Stylus For Smartphones (Metallic Blue) (AMM1203US)
- TARGUS Tempered Glass Screen Protector for iPad 5th Gen/6th Gen/iPad Air/iPad Air 2/iPad Pro 9.7" (AWV1287USZ)
- TARGUS Stylus for Tablet iPad iPhone, AMM01TBUS (AMM01TBUS)
- CTA DIGITAL Arm Tablet Stand, Silver, Plastic, 1-1/2" W (SM-CFA)
- EMATIC 8-Inch Universal Tablet Case (EUT801)
- KUKAI KUKAI: SEC-E9 Yellow Tablet NEW Version for EA Version (KUKAI-TABLET-EA)
- Targus Tablet Accessories