Shop All Tablet Cases
This Product is Discontinued
Targus
Rugged 10.5 Ipad 7Th White (Discontinued)
Mfr # THD49912GLZ
Zoro # G2809706
Free Shipping & Returns
This Product is Discontinued
Key Features
- Width 7.4"
- Height 10.2"
- Color White
- Depth 0.8"
- Compatibility Apple - Pencil, iPad (7th Generation)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Targus
- MFR # THD49912GLZ
- Zoro # G2809706
- UPC # 92636345136
- Country of Origin Unknown
- Category Tablet Cases
Dimensions
Width | 7.4" |
Height | 10.2" |
Depth | 0.8" |
Details
Color | White |
Compatibility | Apple - Pencil, iPad (7th Generation) |
Product Type | Carrying Case |
Description
The TARGUS Rugged 10.5 Ipad 7Th White is a carrying case with a width of 7.4", a height of 10.2", a depth of 0.8", and a color of white.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.